Shop All Supply Stop Valves
Brasstech
Angle Valve, 1/2" Compression in Satin Bronze (Pvd)
Mfr # 403/10
Zoro # G7190873
product price: $129.99
/ea
Free Shipping & Returns
$129.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1/2"
- Finish Satin Bronze (PVD)
- Height 1
- Weight 0.25
- Length 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brasstech
- MFR # 403/10
- Zoro # G7190873
- UPC # 91388862298
- Country of Origin United States
- Category Supply Stop Valves
Dimensions
Pipe Size | 1/2" |
Height | 1 |
Length | 3 |
Width | 1 |
Details
Finish | Satin Bronze (PVD) |
Weight | 0.25 |
ADA Compliant | No |
Description
Brasstech tank & lavatory products give you the capability to complete the details of your water closet and lavatory sink in style. Choose from a wide array of solid brass, color matched tank & lavatory products including p-trap kits, lavatory pop-up drain assemblies, angle valves and stops, copper supply tubes, and many more under-the-sink solutions. Available in 27 finishes, Brasstech products and finishes are designed to easily coordinate with your Newport Brass products
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROHE Universal Disassembly Wrench (19132000)
- VIEGA Viega ProPress adapter, 1-1/4" x 1-1/4" (79410)
- ZORO SELECT Black Steel Slip On Flange Class 150 (FLCS1RFSO300)
- LEGEND VALVE 1-1/2" T-4500 CTS INSERT STIF. (313-407)
- BRASSTECH Angle Valve Kit, 1/2" Sweat in Polished Nickel (416X/15)
- BRASSTECH Angle Valve Kit, 1/2" Sweat in Satin Brass (Pvd) (416/04)
- KISSLER 1/4-Turn Stop, Angle, 1/2 Inx3/8 In (88-9220)
- SHARKBITE 1/2 in. Compression X 3/8 in. Compression Brass Dual Shut-Off Valve (SBDS123814)
- HAUSEN 1/2 in. Nominal Push Connect Inlet x 3/8 in. O.D. Compression Outlet 1/4-Turn Angle Valve, 10PK (HA-SS106-10)
- BRASSCRAFT ANGLE VALVE 1/2X3/8"" (R19X CD)
- HAUSEN 1/2-inch PEX Barb x 3/8-inch Compression Outlet 1/4-Turn Straight Water Stop (HA-SS100-1)
- Brasstech Supply Stop Valves