Shop All Supply Stop Valves
Brasstech
Angle Valve, 1/2" Compression in Satin Brass (Pvd)
Mfr # 403-3/04
Zoro # G7192867
product price: $256.20
/ea
Free Shipping & Returns
$256.20
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1/2"
- Body Material Brass
- Finish Satin Brass (PVD)
- Weight 0.35
- Width 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brasstech
- MFR # 403-3/04
- Zoro # G7192867
- UPC # 91388862144
- Country of Origin United States
- Category Supply Stop Valves
Dimensions
Pipe Size | 1/2" |
Width | 2 |
Height | 0.5 |
Length | 2.5 |
Details
Body Material | Brass |
Finish | Satin Brass (PVD) |
Weight | 0.35 |
ADA Compliant | No |
Description
Brasstech tank & lavatory products give you the capability to complete the details of your water closet and lavatory sink in style. Choose from a wide array of solid brass, color matched tank & lavatory products including p-trap kits, lavatory pop-up drain assemblies, angle valves and stops, copper supply tubes, and many more under-the-sink solutions. Available in 27 finishes, Brasstech products and finishes are designed to easily coordinate with your Newport Brass products
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APOLLO VALVES 1/2" FNPT x Hose Cap Bronze Ball Valve Inline (70LF103HC)
- KOHLER Spout Assembly (1423788-2MB)
- FLUIDMASTER Flush Valve Kit, With Bolts and Gaskets (Pro 57K)
- ZORO SELECT 3/4" x 1/2" Butt Weld 304L SS Concentric Reducer Sch 10 (4381009000)
- BRASSTECH Angle Valve Kit, 1/2" Sweat in Polished Nickel (416X/15)
- BRASSTECH Angle Valve Kit, 1/2" Sweat in Satin Brass (Pvd) (416/04)
- KISSLER 1/4-Turn Stop, Angle, 1/2 Inx1/2 In (88-9235)
- LEGEND VALVE 1/2" T-534HP HEAVY NO-KINK (107-270)
- LEGEND VALVE 1/2" T-501X STOP W/CROSS HAND. (107-106)
- LEGEND VALVE 3/4" T534 NO LEAD NK HOSE BIB (107-214NL)
- LEGEND VALVE 3/4 T-543 NO LEAD GARDEN VALVE (107-244NL)
- Brasstech Supply Stop Valves