Shop All Supply Stop Valves
Brasstech
Angle Valve, 1/2" Compression in Polished Nickel
Mfr # 403X-2/15
Zoro # G7190006
Free Shipping & Returns
$214.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1/2"
- Body Material Nickel
- Finish Polished Nickel
- Weight 0.9
- Width 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brasstech
- MFR # 403X-2/15
- Zoro # G7190006
- UPC # 91388302435
- Country of Origin United States
- Category Supply Stop Valves
Dimensions
Pipe Size | 1/2" |
Width | 3 |
Height | 3 |
Length | 6 |
Details
Body Material | Nickel |
Finish | Polished Nickel |
Weight | 0.9 |
ADA Compliant | No |
Description
Brasstech tank & lavatory products give you the capability to complete the details of your water closet and lavatory sink in style. Choose from a wide array of solid brass, color matched tank & lavatory products including p-trap kits, lavatory pop-up drain assemblies, angle valves and stops, copper supply tubes, and many more under-the-sink solutions. Available in 27 finishes, Brasstech products and finishes are designed to easily coordinate with your Newport Brass products
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Push-to-Connect, Threaded Metric DOT Push-to-Connect Fitting, Composite, Black (379PTCR-4-MA12)
- DORMONT Gas Connector, Hose 1" dia., Gray (51-5152-12)
- SLOAN Friction Ring, PK24 (G44)
- DEARBORN BRASS 1.5 in. x 8 in. Black Flanged Strainer Tailpiece (A9801)
- BRASSTECH Angle Valve Kit, 1/2" Sweat in Satin Brass (Pvd) (416/04)
- BRASSTECH Angle Valve Kit, 1/2" Sweat in Polished Nickel (416X/15)
- JONES STEPHENS 1/2" CPVC x 1/4" OD Chrome Plated Quarter Turn Supply Stop, Straight (S10402)
- WATERBLOCK WB-13-R 13 Gallon Maximum Flow Automatic Water Shutoff Valve (WB-13-R)
- WATTS Quarter Turn FIP X Compression Thread Stop Angle Valve (LFPBQT-100)
- PLUMB PAK ANGLE VALVE 1/2"" (PP60PCLF)
- LEGEND VALVE 3/4" S-504 LONG BONNET STOP (107-256)
- Brasstech Supply Stop Valves