Shop All Supply Stop Valves
Brasstech
Angle Valve, 1/2" Compression in Polished Chrome
Mfr # 403-3/26
Zoro # G7190146
product price: $209.30
/ea
Free Shipping & Returns
$209.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1/2"
- Finish Polished Chrome
- ADA Compliant No
- Width 2
- Weight 0.35
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brasstech
- MFR # 403-3/26
- Zoro # G7190146
- UPC # 91388301728
- Country of Origin United States
- Category Supply Stop Valves
Dimensions
Pipe Size | 1/2" |
Width | 2 |
Height | 0.5 |
Length | 2.5 |
Details
Finish | Polished Chrome |
ADA Compliant | No |
Weight | 0.35 |
Description
Brasstech tank & lavatory products give you the capability to complete the details of your water closet and lavatory sink in style. Choose from a wide array of solid brass, color matched tank & lavatory products including p-trap kits, lavatory pop-up drain assemblies, angle valves and stops, copper supply tubes, and many more under-the-sink solutions. Available in 27 finishes, Brasstech products and finishes are designed to easily coordinate with your Newport Brass products
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BK RESOURCES Hand Sink Stainless Steel Faucet 2Holes 1-7/8"DR 13-3/4"Wx10"Dx5" (BKHS-D-1410-P-G)
- NORDYNE 632484R Flame Sensor (632484R)
- ZORO SELECT 3" Clamp T304 SS 45 Degree Elbow (EG2K3.0)
- PLAST-O-MATIC 120V AC PVC Solenoid Valve, Normally Closed, 1/2 in Pipe Size (PS050EPW11-120/60-PV)
- BRASSTECH Angle Valve Kit, 1/2" Sweat in Polished Nickel (416X/15)
- BRASSTECH Angle Valve Kit, 1/2" Sweat in Satin Brass (Pvd) (416/04)
- TOTO Water Supply Connection Clip Sw75348534M (THU9484)
- ZORO SELECT Supply Stop, Angle, 5/8" Inlet, 3/8" Outlet (04348LF)
- LEGEND VALVE 3/4 FIP x FL T443 1/4 TURN MV (111-123NL)
- FLAIR-IT Ecopoly 1/2 in. Crimp X 1/2 in. Crimp Plastic Angle Stop Valve (31884)
- JONES STEPHENS Oil Rubbed Bronze Compression Straight Stop 1/2" FIP x 3/8" Comp. (S4314RB)
- Brasstech Valves