Shop All Supply Stop Valves
Brasstech
Angle Valve, 1/2" Compression in Oil Rubbed Bronze
Mfr # 403X-1/10B
Zoro # G7188396
product price: $252.99
/ea
Free Shipping & Returns
$252.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1/2"
- Finish Oil Rubbed Bronze
- Length 6
- Width 3
- Weight 0.85
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brasstech
- MFR # 403X-1/10B
- Zoro # G7188396
- UPC # 91388862595
- Country of Origin United States
- Category Supply Stop Valves
Dimensions
Pipe Size | 1/2" |
Length | 6 |
Width | 3 |
Height | 3 |
Details
Finish | Oil Rubbed Bronze |
Weight | 0.85 |
ADA Compliant | No |
Description
Brasstech tank & lavatory products give you the capability to complete the details of your water closet and lavatory sink in style. Choose from a wide array of solid brass, color matched tank & lavatory products including p-trap kits, lavatory pop-up drain assemblies, angle valves and stops, copper supply tubes, and many more under-the-sink solutions. Available in 27 finishes, Brasstech products and finishes are designed to easily coordinate with your Newport Brass products
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Red Brass Cap, FNPT, 1/2" Pipe Size (6RCY1)
- AMERICAN STANDARD Sensor Bathroom Faucet, Polished chrome (7755.115.002)
- ELKAY Accessory-Direct Buryptor (97890C)
- ZORO SELECT Reducing Coupling, Brass, 1 1/2 x 3/4 in (ZUSA-PF-10298)
- BRASSTECH Angle Valve Kit, 1/2" Sweat in Polished Nickel (416X/15)
- BRASSTECH Angle Valve Kit, 1/2" Sweat in Satin Brass (Pvd) (416/04)
- HAUSEN 1/2-inch Nominal Push Connect Inlet x 3/8-inch O.D. Compression Outlet 1/4-Turn Straight Water Stop (HA-SS105-1)
- LEGEND VALVE 1/2" T-3201 LOG LIGHTER VALVE (102-813)
- TECTITE BY APOLLO 1/2 in. Chrome-Plated Brass Push-To-Connect x 1/4 in. O.D. Compression Quarter-Turn Angle Stop Valve (FSBVA1214C)
- JONES STEPHENS Polished Brass 3/8" x 20" Lavatory Supply & 3/8" x 5/8" Angle Stop Kit (S10361)
- BRASSCRAFT ANGLE VALVE 1/2X3/8"" (R19X CD)
- Brasstech Supply Stop Valves