Shop All Supply Stop Valves
Brasstech
Angle Valve, 1/2" Compression in Forever Brass (Pvd)
Mfr # 403X-1/01
Zoro # G7193838
product price: $252.99
/ea
Free Shipping & Returns
$252.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1/2"
- Body Material Brass
- Finish Forever Brass (PVD)
- ADA Compliant No
- Length 6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brasstech
- MFR # 403X-1/01
- Zoro # G7193838
- UPC # 91388056536
- Country of Origin United States
- Category Supply Stop Valves
Dimensions
Pipe Size | 1/2" |
Length | 6 |
Height | 3 |
Width | 3 |
Details
Body Material | Brass |
Finish | Forever Brass (PVD) |
ADA Compliant | No |
Weight | 0.85 |
Description
Brasstech tank & lavatory products give you the capability to complete the details of your water closet and lavatory sink in style. Choose from a wide array of solid brass, color matched tank & lavatory products including p-trap kits, lavatory pop-up drain assemblies, angle valves and stops, copper supply tubes, and many more under-the-sink solutions. Available in 27 finishes, Brasstech products and finishes are designed to easily coordinate with your Newport Brass products
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BARNSTEAD High Temperature Ultrapure Cartridge Mi (D8816)
- AIGNEP USA Nickel Plated Brass Female Coupling, FNPT x FNPT, 3/8" Pipe Size (82300N-06)
- ZORO SELECT Saddle Clamp, Pipe 2 In, Outlet 1/2 In (867-247SR)
- KISSLER Shower Valve Rebuild Kit, 2 Handle (RBK2939)
- BRASSTECH Angle Valve Kit, 1/2" Sweat in Satin Brass (Pvd) (416/04)
- BRASSTECH Angle Valve Kit, 1/2" Sweat in Polished Nickel (416X/15)
- JONES STEPHENS 5/8" OD x 3/8" OD Chrome Plated Multi Turn Supply Stop, Straight (S10303)
- LEGEND VALVE 3/4 x 1/2 S-535HP NO LEAD NK (107-275NL)
- LEGEND VALVE 1/2" 1960 x 3/8 OD T595 NL CHR (114-606NL)
- NESTLE WATER NORTH AMER 0.25 x 0.125 in. Male Straight Need Valve (207870)
- LEGEND VALVE 1/2" S-615 CPVC STOP VALVE (202-503)
- Brasstech Supply Stop Valves