Shop All Supply Stop Valves
Brasstech
Angle Valve, 1/2" Compression in Flat Black
Mfr # 403/56
Zoro # G7194836
product price: $108.99
/ea
Free Shipping & Returns
$108.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1/2"
- Finish Flat Black
- Weight 0.25
- Width 1
- Height 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brasstech
- MFR # 403/56
- Zoro # G7194836
- UPC # 91388210631
- Country of Origin United States
- Category Supply Stop Valves
Dimensions
Pipe Size | 1/2" |
Width | 1 |
Height | 1 |
Length | 3 |
Details
Finish | Flat Black |
Weight | 0.25 |
ADA Compliant | No |
Description
Brasstech tank & lavatory products give you the capability to complete the details of your water closet and lavatory sink in style. Choose from a wide array of solid brass, color matched tank & lavatory products including p-trap kits, lavatory pop-up drain assemblies, angle valves and stops, copper supply tubes, and many more under-the-sink solutions. Available in 27 finishes, Brasstech products and finishes are designed to easily coordinate with your Newport Brass products
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERSTATE PNEUMATICS 1/4 Inch NPT In-Line 50 PSI Fixed Preset Pressure Regulator, Outlet Pressure with Max Inlet 230 PSI (WR1105)
- SLOAN Repair Kit H1007A Repair Kit 3/4 In Conc Wh Stop (3308859)
- PARKER 1/2" A-LOK x 3/8" MNPT Brass Elbow (8MSEL6N-B)
- BANJO Hose Nozzles (VA200)
- BRASSTECH Angle Valve Kit, 1/2" Sweat in Satin Brass (Pvd) (416/04)
- BRASSTECH Angle Valve Kit, 1/2" Sweat in Polished Nickel (416X/15)
- SHARKBITE Tee Stop Valve, Brass, 1/2" x 1/4" Tube (24987)
- LEGEND VALVE 1/2F1807x3/8x1/4 T-598NL ANGLE (114-633NL)
- LEGEND VALVE 3/4" T-534 NO-KINK HOSE BIBB (107-214)
- ZORO SELECT 1/4-Turn Stop, Angle, 1/2 Inx3/8 In (26-1009LF)
- ZORO SELECT 1/4-Turn Stop, Angle, 3/8 Inx3/8 In (29-1001LF)
- Brasstech Valves