Shop All Supply Stop Valves
Brasstech
Angle Valve, 1/2" Compression in English Bronze
Mfr # 403/07
Zoro # G7190977
product price: $108.99
/ea
Free Shipping & Returns
$108.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1/2"
- Finish English Bronze
- ADA Compliant No
- Weight 0.25
- Length 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brasstech
- MFR # 403/07
- Zoro # G7190977
- UPC # 91388217210
- Country of Origin United States
- Category Supply Stop Valves
Dimensions
Pipe Size | 1/2" |
Length | 3 |
Height | 1 |
Width | 1 |
Details
Finish | English Bronze |
ADA Compliant | No |
Weight | 0.25 |
Description
Brasstech tank & lavatory products give you the capability to complete the details of your water closet and lavatory sink in style. Choose from a wide array of solid brass, color matched tank & lavatory products including p-trap kits, lavatory pop-up drain assemblies, angle valves and stops, copper supply tubes, and many more under-the-sink solutions. Available in 27 finishes, Brasstech products and finishes are designed to easily coordinate with your Newport Brass products
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GOODMAN D9875103 Gasket-Fr Cov (D9875103)
- MUSTEE 40 in W x 24 in L x 34 in H, Wall Mount, Thermoplastic, Laundry Tub (27W)
- ZORO SELECT Tubing, Buna N, 3/8" I.D., 1/2" O.D. (ZUSA-HT-376)
- RIDGID Stainless Stl Reamer, 1/8 to 1-1/2 in Cap (127S)
- BRASSTECH Angle Valve Kit, 1/2" Sweat in Polished Nickel (416X/15)
- BRASSTECH Angle Valve Kit, 1/2" Sweat in Satin Brass (Pvd) (416/04)
- REVALVED 5/8" Angle Stop Valve, 5PK (ASV-5PK)
- WESTBRASS Angle Stop, 5/8" OD x 3/8" OD, 1/4-Turn Lever Handle in Matte Black (D105QR-62)
- ZORO SELECT Outlet Adapter, 2-Way, 3/8" Inlet Size (25882LF)
- JONES STEPHENS 1/2" CPVC x 1/4" OD Chrome Plated Quarter Turn Supply Stop, Straight (S10402)
- LEGEND VALVE 1/2 T-521 NO LEAD BOILER DRAIN (107-143NL)
- Brasstech Valves