Shop All Supply Stop Valves
Brasstech
Angle Valve, 1/2" Compression in Aged Brass
Mfr # 403X/034
Zoro # G7190523
Free Shipping & Returns
$163.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1/2"
- Body Material Brass
- Finish Aged Brass
- Height 0.5
- Length 2.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brasstech
- MFR # 403X/034
- Zoro # G7190523
- UPC # 91388064845
- Country of Origin United States
- Category Supply Stop Valves
Dimensions
Pipe Size | 1/2" |
Height | 0.5 |
Length | 2.5 |
Width | 2 |
Details
Body Material | Brass |
Finish | Aged Brass |
Weight | 0.35 |
ADA Compliant | No |
Description
Brasstech tank & lavatory products give you the capability to complete the details of your water closet and lavatory sink in style. Choose from a wide array of solid brass, color matched tank & lavatory products including p-trap kits, lavatory pop-up drain assemblies, angle valves and stops, copper supply tubes, and many more under-the-sink solutions. Available in 27 finishes, Brasstech products and finishes are designed to easily coordinate with your Newport Brass products
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JMF HEX BUSHING 1.25MX1""F LF (4506770)
- CHICAGO FAUCET Thermostatic Balancing Tub And Shower (1905-VONF)
- ZORO SELECT 90 Street Elbow, Aluminum, 3/4", Class 150 (ZUSA-PF-9490)
- INTERSTATE PNEUMATICS Brass 6 PK (FST44E-D6)
- BRASSTECH Angle Valve Kit, 1/2" Sweat in Satin Brass (Pvd) (416/04)
- BRASSTECH Angle Valve Kit, 1/2" Sweat in Polished Nickel (416X/15)
- LEGEND VALVE 3/4" T-537 BALL HOSE BIBB (107-168)
- LEGEND VALVE 1/2 SWT x 3/8 OD S-581 NO LEAD (114-113NL)
- ZURN Angle Stop Valve, 2-3/4 in. L, Brass (Z8804-XL-LK-PC)
- LEGEND VALVE 3/4" S-503 NO LEAD ANGLE STOP (107-119NL)
- SOUTHLAND Valve Angle 5/8Od X 3/8Od (190-032HC)
- Brasstech Supply Stop Valves