Shop All Faucet Accessories
Brasstech
4" Brass Nipple, 3/8" Ips in Polished Brass Uncoated (Living)
Mfr # 451/03N
Zoro # G7205318
product price: $45.50
/ea
$45.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Uncoated Polished Brass (Living, non-returnable)
- Width 2
- Height 2
- Weight 0.25
- Length 6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brasstech
- MFR # 451/03N
- Zoro # G7205318
- UPC # 91388255694
- Country of Origin United States
- Category Faucet Accessories
Dimensions
Width | 2 |
Height | 2 |
Length | 6 |
Details
Finish | Uncoated Polished Brass (Living, non-returnable) |
Weight | 0.25 |
ADA Compliant | No |
Description
Brasstech tank & lavatory products give you the capability to complete the details of your water closet and lavatory sink in style. Choose from a wide array of solid brass, color matched tank & lavatory products including p-trap kits, lavatory pop-up drain assemblies, angle valves and stops, copper supply tubes, and many more under-the-sink solutions. Available in 27 finishes, Brasstech products and finishes are designed to easily coordinate with your Newport Brass products
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BELL & GOSSETT Water Pressure Reducing Valve, 1/2 In. (110199LF)
- AMERICAN FILTER CO 4 H, 3 PK (AFC-APH-104-9000S-3p-2850)
- BECK 1-1/2" MNPT x 11" TBE Galvanized Steel Pipe Nipple Sch 40 (0331036400)
- PARKER Inline Filter, 1/4 In, 316 SS, 6000 PSI CWP (4A-F4L-10-SS)
- BRASSTECH 3/8" X 20" Rigid Supply Tube, Flat Head in Flat Black (436/56)
- BRASSTECH 10" Cover Casing, 3/4" O.D. in Polished Chrome (455/26)
- KOHLER Spray Assembly (1235125-2BZ)
- MOEN Commerical Spout (S0050T)
- MOEN Pivot Rod (11985)
- B & K WASHER SJ TAILPC1.5""TPR (50879TPRU)
- SEM PRODUCTS SILVER SPRAY (SE15083)
- Brasstech Faucet Accessories