Shop All Faucet Accessories
Brasstech
4" Brass Nipple, 3/8" Ips in Flat Black
Mfr # 451/56
Zoro # G7202177
product price: $45.50
/ea
$45.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Flat Black
- Height 2
- Width 2
- Weight 0.25
- Length 6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brasstech
- MFR # 451/56
- Zoro # G7202177
- UPC # 91388010392
- Country of Origin United States
- Category Faucet Accessories
Dimensions
Height | 2 |
Width | 2 |
Length | 6 |
Details
Finish | Flat Black |
Weight | 0.25 |
ADA Compliant | No |
Description
Brasstech tank & lavatory products give you the capability to complete the details of your water closet and lavatory sink in style. Choose from a wide array of solid brass, color matched tank & lavatory products including p-trap kits, lavatory pop-up drain assemblies, angle valves and stops, copper supply tubes, and many more under-the-sink solutions. Available in 27 finishes, Brasstech products and finishes are designed to easily coordinate with your Newport Brass products
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SURE-LOC HARDWARE Sure-Loc Hardware Shower Glass Hinge, 2 1/4x4, Beveled, Polished Chrome (SHR-H4BV 26)
- ZORO SELECT 1/16" MNPT 304 SS Hex Socket Plug (40SP112N0116)
- KMC KREUTER Mep-3006 Act.;Valve;24 V;No;Wht (MEP-3006)
- BOBRICK B2730 Satin Stainless Steel Tissue Holder (B-2730)
- BRASSTECH 4" Brass Nipple, 3/8" Ips in Polished Brass Uncoated (Living) (451/03N)
- BRASSTECH 10" Cover Casing, 3/4" O.D. in Polished Chrome (455/26)
- AMERICAN STANDARD Heritage Dvrter Valve Trim-Lvr (T342.430.002)
- MOEN Lever Handle Retainer Clip (96914)
- JONES STEPHENS Almond Faucet Hole Cover (B1020AL)
- JONES STEPHENS Old World Bronze 1/2" x 3-1/2" Sleeves (T7330WB)
- LISLE Rubber Tube 28 (LIS89560)
- Brasstech Faucet Accessories