Shop All Faucet Accessories
Brasstech
4" Brass Nipple, 1/2" Ips in Satin Brass (Pvd)
Mfr # 450/04
Zoro # G7199343
product price: $45.50
/ea
$45.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Satin Brass (PVD)
- Height 2
- Width 2
- Weight 0.3
- Length 6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brasstech
- MFR # 450/04
- Zoro # G7199343
- UPC # 91388451256
- Country of Origin United States
- Category Faucet Accessories
Dimensions
Height | 2 |
Width | 2 |
Length | 6 |
Details
Finish | Satin Brass (PVD) |
Weight | 0.3 |
ADA Compliant | No |
Description
Brasstech tank & lavatory products give you the capability to complete the details of your water closet and lavatory sink in style. Choose from a wide array of solid brass, color matched tank & lavatory products including p-trap kits, lavatory pop-up drain assemblies, angle valves and stops, copper supply tubes, and many more under-the-sink solutions. Available in 27 finishes, Brasstech products and finishes are designed to easily coordinate with your Newport Brass products
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 3/4" X 5-1/2" BRASS NIPPLE (311-089)
- WESTBRASS Wax Ring and Bolts for Toilet Bowl (D6033-40)
- LEGEND VALVE 4" X 3" SS304 HEX BUSHING (404-514)
- LEGEND VALVE 3/4" T-422 IPS GLOBE VALVE (103-114)
- BRASSTECH 10" Cover Casing, 3/4" O.D. in Polished Chrome (455/26)
- BRASSTECH 4" Brass Nipple, 3/8" Ips in Polished Brass Uncoated (Living) (451/03N)
- AMERICAN STANDARD 8" Mount, Commercial Serv Ftg Vb Stps Cross Pol Chr, Polished chrome (8344.012.002)
- MOEN Screw Kit (155023)
- BK RESOURCES Replacement 1/4 Turn Ceramic Workforce 'Hot' Valve - Lead Free (BKF-8W-HVC-G)
- ELKAY Elkay Kit -Bubbler Replacement (96453C)
- BK RESOURCES Single Station Glass Filler, NSF 61/9 (BKF-SGF-G)
- Brasstech Faucet Accessories