Shop All Faucet Accessories
Brasstech
4" Brass Nipple, 1/2" Ips in Polished Chrome
Mfr # 450/26
Zoro # G7205713
product price: $38.50
/ea
$38.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Polished Chrome
- Width 2
- Height 2
- Weight 0.3
- Length 6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brasstech
- MFR # 450/26
- Zoro # G7205713
- UPC # 91388451058
- Country of Origin United States
- Category Faucet Accessories
Dimensions
Width | 2 |
Height | 2 |
Length | 6 |
Details
Finish | Polished Chrome |
Weight | 0.3 |
ADA Compliant | No |
Description
Brasstech tank & lavatory products give you the capability to complete the details of your water closet and lavatory sink in style. Choose from a wide array of solid brass, color matched tank & lavatory products including p-trap kits, lavatory pop-up drain assemblies, angle valves and stops, copper supply tubes, and many more under-the-sink solutions. Available in 27 finishes, Brasstech products and finishes are designed to easily coordinate with your Newport Brass products
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO FAUCET 2 1/2In Three-Wing Canopy Handle (950-PLJKCP)
- DIXON Brass Legris Nylon/BrassPush-In, 1/4", Male 1/4", 1/4" Tube Size (31755614)
- DELTA Delta Cam Assembly, Lever (RP61)
- B&K Low Lead Backflow Preventer Vacuum Breaker (108-904NL)
- BRASSTECH 10" Cover Casing, 3/4" O.D. in Polished Chrome (455/26)
- BRASSTECH 4" Brass Nipple, 3/8" Ips in Polished Brass Uncoated (Living) (451/03N)
- SANI-LAV Replacement Metering Tip Kit, For 18D865 (N2FM)
- MOEN Gasket, 113958 (113958)
- DELTA Delta Lewiston Wand Assembly Stainless (RP60931SS)
- MOEN Temperature Limit Stop Kit (106479)
- KOHLER Plug Button Assy (76928-CP)
- Brasstech Faucet Accessories