Shop All Faucet Accessories
Brasstech
4" Brass Nipple, 1/2" Ips in Oil Rubbed Bronze
Mfr # 450/10B
Zoro # G7205345
product price: $45.50
/ea
$45.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Oil Rubbed Bronze
- Height 2
- Width 2
- Length 6
- Weight 0.3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brasstech
- MFR # 450/10B
- Zoro # G7205345
- UPC # 91388255564
- Country of Origin United States
- Category Faucet Accessories
Dimensions
Height | 2 |
Width | 2 |
Length | 6 |
Details
Finish | Oil Rubbed Bronze |
Weight | 0.3 |
ADA Compliant | No |
Description
Brasstech tank & lavatory products give you the capability to complete the details of your water closet and lavatory sink in style. Choose from a wide array of solid brass, color matched tank & lavatory products including p-trap kits, lavatory pop-up drain assemblies, angle valves and stops, copper supply tubes, and many more under-the-sink solutions. Available in 27 finishes, Brasstech products and finishes are designed to easily coordinate with your Newport Brass products
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/4" FNPT 304 SS Cross (1LVJ5)
- PARKER Brass Pipe Fitting, MNPT, 1/2" Pipe Size (8 PH-B)
- ONLINEMETALS 3" x 3" x 0.1875" Carbon Steel Angle A36 Hot Rolled (9942)
- ZURN 3.5 gpf, Toilet Manual Flush Valve, 1 in IPS Inlet (Z6000AV-3)
- BRASSTECH 10" Cover Casing, 3/4" O.D. in Polished Chrome (455/26)
- BRASSTECH 4" Brass Nipple, 3/8" Ips in Polished Brass Uncoated (Living) (451/03N)
- DELTA Other Solenoid Assembly (EP92546)
- DELTA Delta Peerless Wand Assembly Chrome (RP44477)
- DANCO 3/4 in. D Rubber Faucet Washer (61273B)
- MOEN Mounting Kit (146190)
- MOEN Hardware Kit (103759)
- Brasstech Faucet Accessories