Shop All Faucet Accessories
Brasstech
4" Brass Nipple, 1/2" Ips in Flat Black
Mfr # 450/56
Zoro # G7208565
product price: $45.50
/ea
$45.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Flat Black
- Height 2
- Width 2
- Length 6
- Weight 0.3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brasstech
- MFR # 450/56
- Zoro # G7208565
- UPC # 91388010354
- Country of Origin United States
- Category Faucet Accessories
Dimensions
Height | 2 |
Width | 2 |
Length | 6 |
Details
Finish | Flat Black |
Weight | 0.3 |
ADA Compliant | No |
Description
Brasstech tank & lavatory products give you the capability to complete the details of your water closet and lavatory sink in style. Choose from a wide array of solid brass, color matched tank & lavatory products including p-trap kits, lavatory pop-up drain assemblies, angle valves and stops, copper supply tubes, and many more under-the-sink solutions. Available in 27 finishes, Brasstech products and finishes are designed to easily coordinate with your Newport Brass products
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SURETHANE Surethane Polyurethane Tubing, 6mm OD x 100', Navy Blue (PU06MANB)
- FLEX-STRUT Tubing Clamp, O.D., 6" (FS-1200-6 E/G)
- PARKER 1/2" x 3/8" MNPT x FNPT 316 SS Reducing Bushing (8-6 RB-SS)
- ZORO SELECT Coupling, Brass, 3/8 in, F BSPT, Class 125 (ZUSA-PF-10190)
- BRASSTECH 4" Brass Nipple, 3/8" Ips in Polished Brass Uncoated (Living) (451/03N)
- BRASSTECH 10" Cover Casing, 3/4" O.D. in Polished Chrome (455/26)
- BK RESOURCES Stainless Steel Wrist Blade Handle Kits For Evolution Series Faucets (EVO-WBH)
- KOHLER 44 (1307777-BN)
- ALLPOINTS Allpoints 561407 Sensor Faucetdeck Mount For T&S Brass & Bronze Works (561407)
- KOHLER Two-Handle Ceramic Valve (410-K-NA)
- T & S BRASS & BRONZE WORKS T & S Brass & Bronze Works 001121-45 Spray Face (001121-45)
- Brasstech Faucet Accessories