Shop All Faucet Accessories
Brasstech
3/8"X20" Rigid Supply Tube, Bull Nose in Plshd Brass Uncoated (Living)
Mfr # 432/03N
Zoro # G7206194
product price: $56.00
/ea
$56.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Uncoated Polished Brass (Living, non-returnable)
- Height 0.5
- Width 0.5
- Length 20
- ADA Compliant No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brasstech
- MFR # 432/03N
- Zoro # G7206194
- UPC # 91388251207
- Country of Origin United States
- Category Faucet Accessories
Dimensions
Height | 0.5 |
Width | 0.5 |
Length | 20 |
Details
Finish | Uncoated Polished Brass (Living, non-returnable) |
ADA Compliant | No |
Weight | 0.25 |
Description
Brasstech tank & lavatory products give you the capability to complete the details of your water closet and lavatory sink in style. Choose from a wide array of solid brass, color matched tank & lavatory products including p-trap kits, lavatory pop-up drain assemblies, angle valves and stops, copper supply tubes, and many more under-the-sink solutions. Available in 27 finishes, Brasstech products and finishes are designed to easily coordinate with your Newport Brass products
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELDON JAMES Thermoplastic Tubing (FLXC.5-1.5-25)
- USA INDUSTRIALS Needle Valve, Straight Fitting Style (ZUSA-VLV-89)
- ALLPOINTS Hinge, Stall (1", Kit) (1412138)
- OLYMPIA FAUCETS Two Handle Widespread Bathroom Faucet, Compression Hose, Chrome, Weight: 5.7 (L-7472)
- BRASSTECH 4" Brass Nipple, 3/8" Ips in Polished Brass Uncoated (Living) (451/03N)
- BRASSTECH 10" Cover Casing, 3/4" O.D. in Polished Chrome (455/26)
- SLOAN Plumbing Part Eaf6A Sensor Assembly Hardwire w/O Click (Iq) (0335004)
- MOEN Kit, O-Ring, Spout (117)
- DURA FAUCET SIDE SPRAY WITH HOSE REPLACEMENT - BRUSHED SATIN NICKEL (DF-RK810-SN)
- AMERICAN STANDARD 8" Mount, Commercial Serv Ftg Vb Stps Cross Pol Chr, Polished chrome (8344.012.002)
- DELTA Other Solenoid Assembly (EP92546)
- Brasstech Faucet Accessories