Shop All Faucet Accessories
Brasstech
3/8"X12" Rigid Supply Tube, Flat Head in Plshd Brass Uncoated (Living)
Mfr # 435/03N
Zoro # G7208066
product price: $51.80
/ea
$51.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Uncoated Polished Brass (Living, non-returnable)
- Height 0.5
- Width 0.5
- Length 11.5
- Weight 0.15
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brasstech
- MFR # 435/03N
- Zoro # G7208066
- UPC # 91388252235
- Country of Origin United States
- Category Faucet Accessories
Dimensions
Height | 0.5 |
Width | 0.5 |
Length | 11.5 |
Details
Finish | Uncoated Polished Brass (Living, non-returnable) |
Weight | 0.15 |
ADA Compliant | No |
Description
Brasstech tank & lavatory products give you the capability to complete the details of your water closet and lavatory sink in style. Choose from a wide array of solid brass, color matched tank & lavatory products including p-trap kits, lavatory pop-up drain assemblies, angle valves and stops, copper supply tubes, and many more under-the-sink solutions. Available in 27 finishes, Brasstech products and finishes are designed to easily coordinate with your Newport Brass products
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROPLUS Bar or Laundry Tub Sink Strainer Chrome (122079)
- ZORO SELECT 304 Stainless Steel 90 Elbow, 3/4 in x 3/4 in Fitting Pipe Size, Female NPT x Female NPT (409E111N034)
- KOHLER Components Wall-Mount Non-Diverter Bath Spout (77999-2MB)
- SMITH-COOPER 3/4" MNPT x 7" TBE Brass Pipe Nipple Sch 40 (4385011720)
- BRASSTECH 4" Brass Nipple, 3/8" Ips in Polished Brass Uncoated (Living) (451/03N)
- BRASSTECH 10" Cover Casing, 3/4" O.D. in Polished Chrome (455/26)
- ZURN P6930-20F - 0.5 gpm Spray Outlet (P6930-20F)
- MOEN Diverter Spouts (3801)
- GROHE Universal Escutcheon Starlight Chrome (06386000)
- WESTBRASS 3/8" Corrugated Riser for Faucet and Toilet (D113-11)
- MOEN Monticello Installation Tool (103462)
- Brasstech Faucet Accessories