Shop All Faucet Accessories
Brasstech
3/8" X 20" Rigid Supply Tube, Flat Head in Satin Nickel (Pvd)
Mfr # 436/15S
Zoro # G7201285
product price: $59.50
/ea
$59.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Satin Nickel (PVD)
- Width 0.5
- Height 0.5
- ADA Compliant No
- Weight 0.15
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brasstech
- MFR # 436/15S
- Zoro # G7201285
- UPC # 91388370601
- Country of Origin United States
- Category Faucet Accessories
Dimensions
Width | 0.5 |
Height | 0.5 |
Length | 20 |
Details
Finish | Satin Nickel (PVD) |
ADA Compliant | No |
Weight | 0.15 |
Description
Brasstech tank & lavatory products give you the capability to complete the details of your water closet and lavatory sink in style. Choose from a wide array of solid brass, color matched tank & lavatory products including p-trap kits, lavatory pop-up drain assemblies, angle valves and stops, copper supply tubes, and many more under-the-sink solutions. Available in 27 finishes, Brasstech products and finishes are designed to easily coordinate with your Newport Brass products
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTA Delta Peerless Stem Extenders, 2 (RP12626)
- LEGEND VALVE 3" T-15 BRONZE Y-STRAINER (105-510)
- ACORN CONTROLS Stainless Steel 18-8 Countersunk Washer, Pk10 (0336-004-001)
- CHICAGO FAUCET Pedal Valve Bed Pan Cleaner With (910-G777-16KCP)
- BRASSTECH 4" Brass Nipple, 3/8" Ips in Polished Brass Uncoated (Living) (451/03N)
- BRASSTECH 10" Cover Casing, 3/4" O.D. in Polished Chrome (455/26)
- VACMASTER HOSE UNIVERSAL FIT 2-1/2INX7FT (V2H7)
- KOHLER Rubber Cover-Sp (1114683-HB1)
- LISLE Rubber Tube 28 (LIS89560)
- COMPONENT HARDWARE Brushed Aluminum Corner Cross Brace Fitting For 1-5/8" OD Legs (A35-1010)
- SINKSHROOM SINKSHROOM NICKEL (TSGRA454)
- Brasstech Faucet Accessories