Shop All Faucet Accessories
Brasstech
3/8" X 20" Rigid Supply Tube, Flat Head in Satin Bronze (Pvd)
Mfr # 436/10
Zoro # G7192657
product price: $63.00
/ea
$63.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Satin Bronze (PVD)
- Width 0.5
- Height 0.5
- Length 20
- Weight 0.15
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brasstech
- MFR # 436/10
- Zoro # G7192657
- UPC # 91388869037
- Country of Origin United States
- Category Faucet Accessories
Dimensions
Width | 0.5 |
Height | 0.5 |
Length | 20 |
Details
Finish | Satin Bronze (PVD) |
Weight | 0.15 |
ADA Compliant | No |
Description
Brasstech tank & lavatory products give you the capability to complete the details of your water closet and lavatory sink in style. Choose from a wide array of solid brass, color matched tank & lavatory products including p-trap kits, lavatory pop-up drain assemblies, angle valves and stops, copper supply tubes, and many more under-the-sink solutions. Available in 27 finishes, Brasstech products and finishes are designed to easily coordinate with your Newport Brass products
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMITH-COOPER Socket Weld Full Coup., 150lb, 304 1-1/2" (4381047840)
- ZORO SELECT Hex Coupling, 304 SS, 1/4" Pipe Size, FNPT (ZUSA-PF-7803)
- DELTA Trinsic Single Handle Bathroom Faucet Chrome (559LF-MPU)
- KOHLER Bardon High-Efficiency Urinal (Heu), (4991-ET-96)
- BRASSTECH 4" Brass Nipple, 3/8" Ips in Polished Brass Uncoated (Living) (451/03N)
- BRASSTECH 10" Cover Casing, 3/4" O.D. in Polished Chrome (455/26)
- MOEN Grid Strainer, Chrome, 1-1/4 In Dia (14750)
- PFISTER Extension Kit, 08 Secure Pfit Ext. Kit (970-0830)
- CENTRAL BRASS Leg And Wall Bracket Group (For 0477), (G-7237-477)
- SANI-LAV Replacement Metering Tip Kit, For 18D865 (N2FM)
- AMERICAN STANDARD Interchange Cartridge 35Mm (M951472-0070A)
- Brasstech Faucet Accessories