Shop All Faucet Accessories
Brasstech
3/8" X 20" Rigid Supply Tube, Flat Head in Satin Brass (Pvd)
Mfr # 436/04
Zoro # G7186935
$59.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Satin Brass (PVD)
- Height 0.5
- Width 0.5
- Weight 0.15
- Length 20
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brasstech
- MFR # 436/04
- Zoro # G7186935
- UPC # 91388370304
- Country of Origin United States
- Category Faucet Accessories
Dimensions
Height | 0.5 |
Width | 0.5 |
Length | 20 |
Details
Finish | Satin Brass (PVD) |
Weight | 0.15 |
ADA Compliant | No |
Description
Brasstech tank & lavatory products give you the capability to complete the details of your water closet and lavatory sink in style. Choose from a wide array of solid brass, color matched tank & lavatory products including p-trap kits, lavatory pop-up drain assemblies, angle valves and stops, copper supply tubes, and many more under-the-sink solutions. Available in 27 finishes, Brasstech products and finishes are designed to easily coordinate with your Newport Brass products
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN BUILT PRO Shower Niche Tile Template, Rectangle Plastic, 6PK (SN2414 P6)
- PENTAIR/PENTEK Filter Bag, Felt, PP, 20 gpm, 100m, PK20 (KO100K3S-75)
- ZORO SELECT Hex Plug, 3", 150,316, Thrd Heavy (4381036100)
- ASCO Valve Rebuild Kit, With Instructions (306191)
- BRASSTECH 10" Cover Casing, 3/4" O.D. in Polished Chrome (455/26)
- BRASSTECH 4" Brass Nipple, 3/8" Ips in Polished Brass Uncoated (Living) (451/03N)
- MOEN SSPRY KIT (191940)
- KOHLER Quick Connector Kit (1420473)
- GROHE Escutcheon, Grohe, 45219000 (45219000)
- CENTRAL BRASS Tile Stop Valve, CXC, Polished Chrome, Weight: 1.55 (0607-C1/2)
- WESTBRASS Air Gap Kit W/ Standard Brass Cap in Polished Nickel (D200-05)
- Brasstech Faucet Accessories