Shop All Faucet Accessories
Brasstech
3/8" X 20" Rigid Supply Tube, Flat Head in Oil Rubbed Bronze
Mfr # 436/10B
Zoro # G7206447
product price: $59.50
/ea
$59.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Oil Rubbed Bronze
- Height 0.5
- Width 0.5
- ADA Compliant No
- Weight 0.15
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brasstech
- MFR # 436/10B
- Zoro # G7206447
- UPC # 91388252426
- Country of Origin United States
- Category Faucet Accessories
Dimensions
Height | 0.5 |
Width | 0.5 |
Length | 20 |
Details
Finish | Oil Rubbed Bronze |
ADA Compliant | No |
Weight | 0.15 |
Description
Brasstech tank & lavatory products give you the capability to complete the details of your water closet and lavatory sink in style. Choose from a wide array of solid brass, color matched tank & lavatory products including p-trap kits, lavatory pop-up drain assemblies, angle valves and stops, copper supply tubes, and many more under-the-sink solutions. Available in 27 finishes, Brasstech products and finishes are designed to easily coordinate with your Newport Brass products
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDLAND METAL Pipe Coupler, Series ARO 210 Interchange, 14 Nominal, FNPT, 250 psi, 4 to 176 deg F, Brass, Impo (28584)
- BECK 2" Close Black Pipe Nipple Sch 80 (0332636406)
- ZURN Roof Dome Strainer, Polyethelene (JP2080-POLY-DOME)
- NEOPERL 0.5 gpm Spray Outlet, 55/64 in - 27 Thread Size, Chrome, Brass (5500505)
- BRASSTECH 10" Cover Casing, 3/4" O.D. in Polished Chrome (455/26)
- BRASSTECH 4" Brass Nipple, 3/8" Ips in Polished Brass Uncoated (Living) (451/03N)
- AMERICAN STANDARD Grid Strainr 3 12" Outlet IpsConec (7721.038.002)
- NEWPORT BRASS Air Gap, Reverse Osmosis in Flat Black (6-027/56)
- MOEN Hose Weight (125989)
- MOEN DOCKING COLL KIT MABL (145936BL)
- CENTRAL BRASS Self-Closing 4-Arm Vandal Proof Handle With Set Screw, Polished Chrome (G-6928-V)
- Brasstech Faucet Accessories