Shop All Faucet Accessories
Brasstech
3/8" X 20" Rigid Supply Tube, Flat Head in Forever Brass (Pvd)
Mfr # 436/01
Zoro # G7198528
$59.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Forever Brass (PVD)
- Height 0.5
- Width 0.5
- Weight 0.15
- ADA Compliant No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brasstech
- MFR # 436/01
- Zoro # G7198528
- UPC # 91388252389
- Country of Origin United States
- Category Faucet Accessories
Dimensions
Height | 0.5 |
Width | 0.5 |
Length | 20 |
Details
Finish | Forever Brass (PVD) |
Weight | 0.15 |
ADA Compliant | No |
Description
Brasstech tank & lavatory products give you the capability to complete the details of your water closet and lavatory sink in style. Choose from a wide array of solid brass, color matched tank & lavatory products including p-trap kits, lavatory pop-up drain assemblies, angle valves and stops, copper supply tubes, and many more under-the-sink solutions. Available in 27 finishes, Brasstech products and finishes are designed to easily coordinate with your Newport Brass products
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APOLLO 1/2 in. Expansion PEX in to X 1/2 in. D Barb Brass Straight Coupling (EPXC1212)
- BELIMO Valve 1/2" 2Way Ss Trim Cv .46 (B208)
- GROHE Single Hole Single-Handle M-Size Bathroom Faucet 1.2 Gpm, Gold (23670GN0)
- SLOAN Sensor-operated Bathroom Faucet, Polished chrome (SF2350-BDM)
- BRASSTECH 10" Cover Casing, 3/4" O.D. in Polished Chrome (455/26)
- BRASSTECH 4" Brass Nipple, 3/8" Ips in Polished Brass Uncoated (Living) (451/03N)
- MOEN Metering Conversion Kit (52120)
- GROHE Essentials Accessories Set Master 4-In-1 (40776001)
- SLOAN Piston Kit G1017A Repair Kit Piston Assembly 1.0 Urinal (0307185)
- COMPONENT HARDWARE Encore Lever Handle Replacement Kit, includes: handle, indicators & screw (K50-0110)
- MOEN Two-Handle Bathroom Faucet Oil Rubbed Bronze (T4520ORB)
- Brasstech Faucet Accessories