Shop All Faucet Accessories
Brasstech
3/8" X 20" Rigid Supply Tube, Flat Head in Antique Nickel
Mfr # 436/15A
Zoro # G7193375
product price: $59.50
/ea
$59.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Antique Nickel
- Height 0.5
- Width 0.5
- Length 20
- Weight 0.15
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brasstech
- MFR # 436/15A
- Zoro # G7193375
- UPC # 91388370557
- Country of Origin United States
- Category Faucet Accessories
Dimensions
Height | 0.5 |
Width | 0.5 |
Length | 20 |
Details
Finish | Antique Nickel |
Weight | 0.15 |
ADA Compliant | No |
Description
Brasstech tank & lavatory products give you the capability to complete the details of your water closet and lavatory sink in style. Choose from a wide array of solid brass, color matched tank & lavatory products including p-trap kits, lavatory pop-up drain assemblies, angle valves and stops, copper supply tubes, and many more under-the-sink solutions. Available in 27 finishes, Brasstech products and finishes are designed to easily coordinate with your Newport Brass products
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- T&S BRASS Twist Waste (B3952)
- PARKER Male Connector, 45 deg., Tube x MNPT, PK10 (48F-6-2)
- MOEN Wand Kit (173816BL)
- PARKER 1/2" Compr Stainless Steel Mini Ball Valve Inline (8A-MB8LPFA-SSP)
- BRASSTECH 4" Brass Nipple, 3/8" Ips in Polished Brass Uncoated (Living) (451/03N)
- BRASSTECH 10" Cover Casing, 3/4" O.D. in Polished Chrome (455/26)
- KOHLER Nut, Anchor, 1/4-20 (84700)
- AMERICAN STANDARD Metering Metring Ext Pillar Tap Vr .5GPML Dr, Polished chrome (1340.119.002)
- JONES STEPHENS Oil Rubbed Bronze Faucet Hole Cover (B1020RB)
- DELTA Metal Drain, Assembly, RP26533OB (RP26533OB)
- MOEN Hinge Pin Assembly (130967)
- Brasstech Faucet Accessories