Shop All Faucet Accessories
Brasstech
3/8" X 20" Rigid Supply Tube, Bull Nose in Satin Brass (Pvd)
Mfr # 432/04
Zoro # G7204374
product price: $56.00
/ea
$56.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Satin Brass (PVD)
- Width 0.5
- Height 0.5
- Weight 0.25
- Length 20
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brasstech
- MFR # 432/04
- Zoro # G7204374
- UPC # 91388365652
- Country of Origin United States
- Category Faucet Accessories
Dimensions
Width | 0.5 |
Height | 0.5 |
Length | 20 |
Details
Finish | Satin Brass (PVD) |
Weight | 0.25 |
ADA Compliant | No |
Description
Brasstech tank & lavatory products give you the capability to complete the details of your water closet and lavatory sink in style. Choose from a wide array of solid brass, color matched tank & lavatory products including p-trap kits, lavatory pop-up drain assemblies, angle valves and stops, copper supply tubes, and many more under-the-sink solutions. Available in 27 finishes, Brasstech products and finishes are designed to easily coordinate with your Newport Brass products
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Toilet Bowl Caps, Includes Washers (22UR80)
- K-FLEX USA 3/4" x 6 ft. Pipe Insulation, 1/2" Wall (6RXLO048118)
- SMITH-COOPER Ball Valve, 1", 304, FP 800, 2pcs (4373001050)
- TECHNIFIT Fitting, PTC, Male Branch Tee, 12mm x 3/8" Male BSPT (R) (PT12-03)
- BRASSTECH 4" Brass Nipple, 3/8" Ips in Polished Brass Uncoated (Living) (451/03N)
- BRASSTECH 10" Cover Casing, 3/4" O.D. in Polished Chrome (455/26)
- BK RESOURCES Deck Mount Faucet Mounting Kit (BK-DMMK)
- MOEN Two-Handle Bathroom Faucet Oil Rubbed Bronze (T6620ORB)
- SLOAN Ebv136A G2 Solenoid (10-300429)
- KOHLER Faucet Spray Assy Trad. (1307777-2BZ)
- BK RESOURCES Replacement Workforce Ceramic 'Cold' Valve & Handle (BKF-W-CVCH-G)
- Brasstech Faucet Accessories