Shop All Faucet Accessories
Brasstech
3/8" X 20" Rigid Supply Tube, Bull Nose in Polished Nickel
Mfr # 432/15
Zoro # G7193734
product price: $56.00
/ea
$56.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Polished Nickel
- Width 0.5
- Height 0.5
- ADA Compliant No
- Length 20
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brasstech
- MFR # 432/15
- Zoro # G7193734
- UPC # 91388365850
- Country of Origin United States
- Category Faucet Accessories
Dimensions
Width | 0.5 |
Height | 0.5 |
Length | 20 |
Details
Finish | Polished Nickel |
ADA Compliant | No |
Weight | 0.25 |
Description
Brasstech tank & lavatory products give you the capability to complete the details of your water closet and lavatory sink in style. Choose from a wide array of solid brass, color matched tank & lavatory products including p-trap kits, lavatory pop-up drain assemblies, angle valves and stops, copper supply tubes, and many more under-the-sink solutions. Available in 27 finishes, Brasstech products and finishes are designed to easily coordinate with your Newport Brass products
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO FAUCET Manual, 7-1/4" to 8-3/4" Mount, Commercial 2 Hole Gooseneck Kitchen/Bathroom Faucet (631-ABCP)
- ZORO SELECT 1-1/2" NPT Bronze Swing Check Valve (10F294)
- WATCO 1.865 in. Overall Dia. x 11.5 Threads x 1.25 in. Lift-Turn Trim Kit, Bronze (958290-BZ)
- JOHN GUEST Push-to-Connect, Threaded Swivel Elbow, 5/32 in Tube Size, Acetal, Gray, 10 PK (PM090421S-PK10)
- BRASSTECH 4" Brass Nipple, 3/8" Ips in Polished Brass Uncoated (Living) (451/03N)
- BRASSTECH 10" Cover Casing, 3/4" O.D. in Polished Chrome (455/26)
- WESTBRASS 3/8" OD Bullnose Faucet Riser (D119-50)
- GROHE Essentials Grip Bar 600 mm Chrome (40794001)
- DELTA Cassidy Wand Assembly (RP90839PNPR)
- DELTA DELTA RP10799 Diverter Assembly, Plastic (RP10799)
- DELTA Delta 3/4" SOLENOID W/ADAPTORS FOR 3/8" COMPRESSION (063257A)
- Brasstech Faucet Accessories