Shop All Faucet Accessories
Brasstech
3/8" X 20" Rigid Supply Tube, Bull Nose in Polished Brass Coated
Mfr # 432/03
Zoro # G7199806
product price: $56.00
/ea
$56.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Polished Brass - Coated
- Width 0.5
- Height 0.5
- Weight 0.25
- Length 20
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brasstech
- MFR # 432/03
- Zoro # G7199806
- UPC # 91388365553
- Country of Origin United States
- Category Faucet Accessories
Dimensions
Width | 0.5 |
Height | 0.5 |
Length | 20 |
Details
Finish | Polished Brass - Coated |
Weight | 0.25 |
ADA Compliant | No |
Description
Brasstech tank & lavatory products give you the capability to complete the details of your water closet and lavatory sink in style. Choose from a wide array of solid brass, color matched tank & lavatory products including p-trap kits, lavatory pop-up drain assemblies, angle valves and stops, copper supply tubes, and many more under-the-sink solutions. Available in 27 finishes, Brasstech products and finishes are designed to easily coordinate with your Newport Brass products
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VNE 1/2" Clamp Stainless Steel Sanitary Ball Valve 2-Way (EG90CC-6.5)
- ANVIL 1/2 X 2-1/2 Xh Blk Stl CW Npl (0330514605)
- OATEY Toilet Flange, Floor, 4" Spigot Fit (43587)
- APOLLO EXPANSION PEX 1 in. Brass PEX-A Expansion Barb Tee (EPXT11)
- BRASSTECH 4" Brass Nipple, 3/8" Ips in Polished Brass Uncoated (Living) (451/03N)
- BRASSTECH 10" Cover Casing, 3/4" O.D. in Polished Chrome (455/26)
- KOHLER Forte Sculpted Rite-Temp Valve Tri (TS10277-4-BN)
- PLUMB PAK Strainr Basket Satin Stl (PP820-50)
- ELKAY Strainer Basket, 3.5"Drain, SS, Body, Elbow (LK35L)
- SLOAN Piston Kit Sh1002A Repair Kit 2.5 Piston (4328466)
- MOEN Hose Kit (159560)
- Brasstech Faucet Accessories