Shop All Faucet Accessories
Brasstech
3/8" X 20" Rigid Supply Tube, Bull Nose in Antique Nickel
Mfr # 432/15A
Zoro # G7206955
product price: $56.00
/ea
$56.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Antique Nickel
- Height 0.5
- Width 0.5
- Length 20
- ADA Compliant No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brasstech
- MFR # 432/15A
- Zoro # G7206955
- UPC # 91388365904
- Country of Origin United States
- Category Faucet Accessories
Dimensions
Height | 0.5 |
Width | 0.5 |
Length | 20 |
Details
Finish | Antique Nickel |
ADA Compliant | No |
Weight | 0.25 |
Description
Brasstech tank & lavatory products give you the capability to complete the details of your water closet and lavatory sink in style. Choose from a wide array of solid brass, color matched tank & lavatory products including p-trap kits, lavatory pop-up drain assemblies, angle valves and stops, copper supply tubes, and many more under-the-sink solutions. Available in 27 finishes, Brasstech products and finishes are designed to easily coordinate with your Newport Brass products
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Avid Hotelier Vibrant Brushed Moderne Brass (97497-2MB)
- AMERICAN STANDARD Shower Head, NPSM Type, 2.50 gpm, 9-1/2" H (1660767.002)
- SIAM 1/2 Lead Free Brass Plug, MNPT (XNL117-08)
- ZORO SELECT PVC Reducer Tee, Socket x Socket x Socket, 1 in x 1 in x 3/4 in Pipe Size (801-131)
- BRASSTECH 10" Cover Casing, 3/4" O.D. in Polished Chrome (455/26)
- BRASSTECH 4" Brass Nipple, 3/8" Ips in Polished Brass Uncoated (Living) (451/03N)
- MOEN Hardware Kit (136123)
- SLOAN Assembly Part Hy50A-1 Hydraulic Actuator Sub-Assembly (0318078)
- BK RESOURCES Pre-Rinse Hose, 72" Stainless Spray Hose, Includes Universal Adapter (BKH-72-G)
- KOHLER Faucet Spray Assy Trad. (1307777-CP)
- DELTA Kitchen Air Gap (72020-SS)
- Brasstech Faucet Accessories