Shop All Faucet Accessories
Brasstech
3/8" X 20" Rigid Supply Tube, Bull Nose in Antique Brass
Mfr # 432/06
Zoro # G7194215
product price: $56.00
/ea
$56.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Antique Brass
- Height 0.5
- Width 0.5
- Weight 0.25
- Length 20
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brasstech
- MFR # 432/06
- Zoro # G7194215
- UPC # 91388365706
- Country of Origin United States
- Category Faucet Accessories
Dimensions
Height | 0.5 |
Width | 0.5 |
Length | 20 |
Details
Finish | Antique Brass |
Weight | 0.25 |
ADA Compliant | No |
Description
Brasstech tank & lavatory products give you the capability to complete the details of your water closet and lavatory sink in style. Choose from a wide array of solid brass, color matched tank & lavatory products including p-trap kits, lavatory pop-up drain assemblies, angle valves and stops, copper supply tubes, and many more under-the-sink solutions. Available in 27 finishes, Brasstech products and finishes are designed to easily coordinate with your Newport Brass products
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EVERPURE 7F Cartridge 1Pk (EV965410)
- KISSLER Shower Faucet Cartridge for Valley (V4299BG)
- LUNETA PACK OF 5 SIGHT GLASS 1IN NPT VALVE PARTS AND ACCESSORY, 5PK (SG.100NPT)
- DAYTON Stainless Steel Solenoid Valve Less Coil, Normally Closed, 1/4 in Pipe Size (008040)
- BRASSTECH 10" Cover Casing, 3/4" O.D. in Polished Chrome (455/26)
- BRASSTECH 4" Brass Nipple, 3/8" Ips in Polished Brass Uncoated (Living) (451/03N)
- SLOAN Pedal B40A Cp Socket Assembly Kit Less Pedal (3302304)
- VALTERRA DRINKING WATER UTILITY HOSE, 1/2IN X 4 (W01-5048)
- DELTA Delta Addison Handle Insert (RP61818)
- SLOAN Cover Royal A72-He Cp Cover Royal (High Efficiency) (0301435PK)
- KOHLER Plug Button (1063732-CP)
- Brasstech Faucet Accessories