Shop All Faucet Accessories
Brasstech
3/8" X 20" Rigid Supply Tube, Bull Nose in Aged Brass
Mfr # 432/034
Zoro # G7200953
$65.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Aged Brass
- Height 0.5
- Width 0.5
- Weight 0.25
- Length 20
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brasstech
- MFR # 432/034
- Zoro # G7200953
- UPC # 91388063466
- Country of Origin United States
- Category Faucet Accessories
Dimensions
Height | 0.5 |
Width | 0.5 |
Length | 20 |
Details
Finish | Aged Brass |
Weight | 0.25 |
ADA Compliant | No |
Description
Brasstech tank & lavatory products give you the capability to complete the details of your water closet and lavatory sink in style. Choose from a wide array of solid brass, color matched tank & lavatory products including p-trap kits, lavatory pop-up drain assemblies, angle valves and stops, copper supply tubes, and many more under-the-sink solutions. Available in 27 finishes, Brasstech products and finishes are designed to easily coordinate with your Newport Brass products
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN STANDARD SnapOn Seat Disk Blister Pack (033643-0070AP)
- KINGSTON BRASS KC7062AL Vintage 8" Widespread Bathroom Faucet, Polished Brass (KC7062AL)
- ZORO SELECT Half Coupling, 1", 150,316, Thrd Heavy (4381035650)
- ZORO SELECT Hot and Cold Heat Trap Nipple, Galvanized (60098)
- BRASSTECH 4" Brass Nipple, 3/8" Ips in Polished Brass Uncoated (Living) (451/03N)
- BRASSTECH 10" Cover Casing, 3/4" O.D. in Polished Chrome (455/26)
- BK RESOURCES Replacement Workforce Ceramic 'Hot' Valve (BKF-W-HVC-G)
- MOEN SSPRY KIT (191940)
- MOEN Stem Extension Kit (197004)
- KOHLER Spray Assembly (1235126-CP)
- SLOAN Plumbing Coupling F2A Rb 1 1/2 Coupling w/S30 (0306087)
- Brasstech Faucet Accessories