Shop All Faucet Accessories
Brasstech
3/8" X 12" Rigid Supply Tube, Flat Head in Satin Nickel (Pvd)
Mfr # 435/15S
Zoro # G7201495
product price: $51.80
/ea
$51.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Satin Nickel (PVD)
- Height 0.5
- Width 0.5
- Length 11.5
- Weight 0.15
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brasstech
- MFR # 435/15S
- Zoro # G7201495
- UPC # 91388369407
- Country of Origin United States
- Category Faucet Accessories
Dimensions
Height | 0.5 |
Width | 0.5 |
Length | 11.5 |
Details
Finish | Satin Nickel (PVD) |
Weight | 0.15 |
ADA Compliant | No |
Description
Brasstech tank & lavatory products give you the capability to complete the details of your water closet and lavatory sink in style. Choose from a wide array of solid brass, color matched tank & lavatory products including p-trap kits, lavatory pop-up drain assemblies, angle valves and stops, copper supply tubes, and many more under-the-sink solutions. Available in 27 finishes, Brasstech products and finishes are designed to easily coordinate with your Newport Brass products
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USA INDUSTRIALS Push to Connect Fitting-Nylon-Union Wye-5/16" Tube OD (ZUSA-TF-PTC-2020)
- KISSLER Face Stopper, Chrome, Lift Connection, 3-11/16" (58-1165)
- ELKAY Sink, 18 Ga, SS, 48x22x7.625"Dbl, Top (ILR4822L1)
- ELKAY Elkay Bublr-.4Gpm Satin Satin (51546C)
- BRASSTECH 10" Cover Casing, 3/4" O.D. in Polished Chrome (455/26)
- BRASSTECH 4" Brass Nipple, 3/8" Ips in Polished Brass Uncoated (Living) (451/03N)
- BK RESOURCES Single Station Glass Filler, NSF 61/9 (BKF-SGF-G)
- KOHLER Iron Plains(R) Wading Pool(R) Rectangular Bathroom Sink With Iron Black Painted Underside (5400-P5-0)
- DELTA Cassidy Wand Assembly (RP72680PCPR)
- KOHLER Chesapeake 19-1/4" X 17-1/4" Wall-Mo (1728-0)
- ACORN CONTROLS Splash Guard (PS1000-SG)
- Brasstech Faucet Accessories