Shop All Faucet Accessories
Brasstech
3/8" X 12" Rigid Supply Tube, Flat Head in Satin Bronze (Pvd)
Mfr # 435/10
Zoro # G7202152
product price: $59.50
/ea
$59.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Satin Bronze (PVD)
- Width 0.5
- Height 0.5
- Weight 0.15
- Length 11.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brasstech
- MFR # 435/10
- Zoro # G7202152
- UPC # 91388868825
- Country of Origin United States
- Category Faucet Accessories
Dimensions
Width | 0.5 |
Height | 0.5 |
Length | 11.5 |
Details
Finish | Satin Bronze (PVD) |
Weight | 0.15 |
ADA Compliant | No |
Description
Brasstech tank & lavatory products give you the capability to complete the details of your water closet and lavatory sink in style. Choose from a wide array of solid brass, color matched tank & lavatory products including p-trap kits, lavatory pop-up drain assemblies, angle valves and stops, copper supply tubes, and many more under-the-sink solutions. Available in 27 finishes, Brasstech products and finishes are designed to easily coordinate with your Newport Brass products
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 1/2"FLX1/2"FL T-3000 (102-313)
- ASCO 120/60V AC Brass Solenoid Valve, Normally Closed, 1/8 in Pipe Size (SC8256B045V)
- DYNAQUIP CONTROLS 3/4" FNPT Stainless Steel Electronic Ball Valve 2-Way (E2S24AJE23H)
- ORION 0.23" W x 2.48" L x 4.24" H, polypropylene, Waste Assembly (WA-1)
- BRASSTECH 10" Cover Casing, 3/4" O.D. in Polished Chrome (455/26)
- BRASSTECH 4" Brass Nipple, 3/8" Ips in Polished Brass Uncoated (Living) (451/03N)
- SLOAN Pedal B40A Cp Socket Assembly Kit Less Pedal (3302304)
- DELTA Other 3- and 6-Setting Diverter Rough (R11000)
- MOEN Metering Conversion Kit (52120)
- AMERICAN STANDARD 8" 2" Mount, Commercial Hert Serv FtgVac Brk 6" 34" ThrdE (8351.076.002)
- COMPONENT HARDWARE Dipper Well Faucet Only Brass Chrome Plated 1.33GPM (KL22-3100)
- Brasstech Faucet Accessories