Shop All Faucet Accessories
Brasstech
3/8" X 12" Rigid Supply Tube, Flat Head in Satin Brass (Pvd)
Mfr # 435/04
Zoro # G7206982
product price: $51.80
/ea
$51.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Satin Brass (PVD)
- Height 0.5
- Width 0.5
- Weight 0.15
- ADA Compliant No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brasstech
- MFR # 435/04
- Zoro # G7206982
- UPC # 91388369100
- Country of Origin United States
- Category Faucet Accessories
Dimensions
Height | 0.5 |
Width | 0.5 |
Length | 11.5 |
Details
Finish | Satin Brass (PVD) |
Weight | 0.15 |
ADA Compliant | No |
Description
Brasstech tank & lavatory products give you the capability to complete the details of your water closet and lavatory sink in style. Choose from a wide array of solid brass, color matched tank & lavatory products including p-trap kits, lavatory pop-up drain assemblies, angle valves and stops, copper supply tubes, and many more under-the-sink solutions. Available in 27 finishes, Brasstech products and finishes are designed to easily coordinate with your Newport Brass products
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Female Connector, 45deg, Tube x FNPT, PK10 (46F-6-8)
- KURIYAMA Tubing, Clear, Shore A 73, 1 1/4" I.D. (K7300-20X10)
- MOEN Triva Mirror (BP1892CH)
- ZORO SELECT 1-1/2" FNPT 316 SS Half Coupling (60HC111N112)
- BRASSTECH 10" Cover Casing, 3/4" O.D. in Polished Chrome (455/26)
- BRASSTECH 4" Brass Nipple, 3/8" Ips in Polished Brass Uncoated (Living) (451/03N)
- KIBI 6 Inch Bathroom Faucet Hole Cover (KFC102BN)
- KOHLER Nut (73072)
- DELTA Delta Retail Channel Product Wand Assembly - Pull-Out Chrome (RP73041)
- MOEN Hose & Spray (136106)
- ELKAY Elkay Faucet Assembly (LKDA2437C)
- Brasstech Faucet Accessories