Shop All Faucet Accessories
Brasstech
3/8" X 12" Rigid Supply Tube, Flat Head in Polished Brass Coated
Mfr # 435/03
Zoro # G7208224
product price: $51.80
/ea
$51.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Polished Brass - Coated
- Height 0.5
- Width 0.5
- Length 11.5
- Weight 0.15
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brasstech
- MFR # 435/03
- Zoro # G7208224
- UPC # 91388369001
- Country of Origin United States
- Category Faucet Accessories
Dimensions
Height | 0.5 |
Width | 0.5 |
Length | 11.5 |
Details
Finish | Polished Brass - Coated |
Weight | 0.15 |
ADA Compliant | No |
Description
Brasstech tank & lavatory products give you the capability to complete the details of your water closet and lavatory sink in style. Choose from a wide array of solid brass, color matched tank & lavatory products including p-trap kits, lavatory pop-up drain assemblies, angle valves and stops, copper supply tubes, and many more under-the-sink solutions. Available in 27 finishes, Brasstech products and finishes are designed to easily coordinate with your Newport Brass products
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Riff Single-Handle Bathroom Sink Fct Matte Black, 1.2 gpm (27400-4-BL)
- WEBSTONE 1" IPS x Hose Cap Brass Ball Valve with Drain 3-Way (40614)
- PROTOCHEM LABORATORIES Natural Citrus Drain Opener And Grease Trap Maintainer, 1 Gal (PC-DISSOLVE-G11)
- ZORO SELECT Expansion Joint, Neoprene, Double, 10in (AMT210)
- BRASSTECH 4" Brass Nipple, 3/8" Ips in Polished Brass Uncoated (Living) (451/03N)
- BRASSTECH 10" Cover Casing, 3/4" O.D. in Polished Chrome (455/26)
- BK RESOURCES Stainless Steel Glass Filler Water Station Sink, 12" faucet clearance (BK-WS-1SGF-G)
- AMERICAN STANDARD Mont TMnt 8ft Gn Wb 1.5Gpm wSpray (6409.171.002)
- BK RESOURCES Handle & Valve Kit, Optiflow, 'Cold' Valve With Handle (BKF-CV-H-G)
- VACMASTER HOSE UNIVERSAL FIT 2-1/2INX7FT (V2H7)
- SLOAN Bathroom Faucet Part Sjs1651-3 Sensor Deck Mnt Lqd Soap Btl (5700307)
- Brasstech Faucet Accessories