Shop All Faucet Accessories
Brasstech
3/8" X 12" Rigid Supply Tube, Flat Head in Flat Black
Mfr # 435/56
Zoro # G7199438
product price: $51.80
/ea
$51.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Flat Black
- Height 0.5
- Width 0.5
- ADA Compliant No
- Weight 0.15
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brasstech
- MFR # 435/56
- Zoro # G7199438
- UPC # 91388010026
- Country of Origin United States
- Category Faucet Accessories
Dimensions
Height | 0.5 |
Width | 0.5 |
Length | 11.5 |
Details
Finish | Flat Black |
ADA Compliant | No |
Weight | 0.15 |
Description
Brasstech tank & lavatory products give you the capability to complete the details of your water closet and lavatory sink in style. Choose from a wide array of solid brass, color matched tank & lavatory products including p-trap kits, lavatory pop-up drain assemblies, angle valves and stops, copper supply tubes, and many more under-the-sink solutions. Available in 27 finishes, Brasstech products and finishes are designed to easily coordinate with your Newport Brass products
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZURN Cover Gasket, 7000-9 (7000-9)
- LEGRIS Push-to-Connect, Threaded Elbow, 5/32 in or 4mm Tube Size, Nylon, Black, 10 PK (3109 04 20)
- PARKER Barbed Plug, 1/4 in Tube Size, Polymer, White, 10 PK (6326 56 00WP2)
- ZORO SELECT PVC Reducing Tee, Socket x Socket x Socket, 1 1/2 in x 1 1/2 in x 1/2 in Pipe Size (801-209)
- BRASSTECH 10" Cover Casing, 3/4" O.D. in Polished Chrome (455/26)
- BRASSTECH 4" Brass Nipple, 3/8" Ips in Polished Brass Uncoated (Living) (451/03N)
- LARSEN SUPPLY CO Larsen Supply 0-3053 Moen Spout O-Ring Kit - Pack Of 6 (662843)
- KOHLER Spray Head Kit (1357002-VS)
- GROHE Essentials Grip Bar 600 mm Chrome (40794001)
- COMPONENT HARDWARE Brushed Aluminum Center Cross Brace Fitting For 1-5/8" OD Legs (A35-1030)
- MOEN Lift Rod Kit - (12694)
- Brasstech Faucet Accessories