Shop All Faucet Accessories
Brasstech
10" Cover Casing, 3/4" O.D. in Stainless Steel (Pvd)
Mfr # 455/20
Zoro # G7202003
product price: $45.50
/ea
$45.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Stainless Steel (PVD)
- Width 2
- Height 2
- Weight 0.25
- Length 12
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brasstech
- MFR # 455/20
- Zoro # G7202003
- UPC # 91388872471
- Country of Origin United States
- Category Faucet Accessories
Dimensions
Width | 2 |
Height | 2 |
Length | 12 |
Details
Finish | Stainless Steel (PVD) |
Weight | 0.25 |
ADA Compliant | No |
Description
Brasstech tank & lavatory products give you the capability to complete the details of your water closet and lavatory sink in style. Choose from a wide array of solid brass, color matched tank & lavatory products including p-trap kits, lavatory pop-up drain assemblies, angle valves and stops, copper supply tubes, and many more under-the-sink solutions. Available in 27 finishes, Brasstech products and finishes are designed to easily coordinate with your Newport Brass products
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AQUATROL Safety Relief Valve, 3/4 x 1, 40 psi (740DF1M2J1-40)
- PENTAIR/PENTEK Filter Bag, Felt, PP, 200 gpm, 200m, PK20 (KO200K2S-75)
- MOEN Two-Handle Lavatory Faucet (8917)
- ANVIL Socket Weld, Black Forged Steel Coupling, Class 3000 (0362061400)
- BRASSTECH 10" Cover Casing, 3/4" O.D. in Polished Chrome (455/26)
- BRASSTECH 4" Brass Nipple, 3/8" Ips in Polished Brass Uncoated (Living) (451/03N)
- DELTA Delta Handle - Gray Handle/Temperature Dial - Monitor (RP16202)
- BK RESOURCES Evolution Series Stainless Steel Goosneck Spout, 4.5", 2.2 GPM Flow Rate (EVO-SPT-4G)
- CENTRAL BRASS Single Handle Basin Faucet, NPSM, Single Hole, Polished Chrome, Weight: 1.6 (0239-AP)
- BK RESOURCES Evolution Series Stainless Steel Goosneck Spout, 8", 2.2 GPM Flow Rate (EVO-SPT-8G)
- KEENEY MFG TAILPIECE 1-1/2""X12"" (PP906W)
- Brasstech Faucet Accessories