Shop All Faucet Accessories
Brasstech
10" Cover Casing, 3/4" O.D. in Satin Bronze (Pvd)
Mfr # 455/10
Zoro # G7199928
product price: $48.30
/ea
$48.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Satin Bronze (PVD)
- Height 2
- Width 2
- Weight 0.25
- Length 12
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brasstech
- MFR # 455/10
- Zoro # G7199928
- UPC # 91388872440
- Country of Origin United States
- Category Faucet Accessories
Dimensions
Height | 2 |
Width | 2 |
Length | 12 |
Details
Finish | Satin Bronze (PVD) |
Weight | 0.25 |
ADA Compliant | No |
Description
Brasstech tank & lavatory products give you the capability to complete the details of your water closet and lavatory sink in style. Choose from a wide array of solid brass, color matched tank & lavatory products including p-trap kits, lavatory pop-up drain assemblies, angle valves and stops, copper supply tubes, and many more under-the-sink solutions. Available in 27 finishes, Brasstech products and finishes are designed to easily coordinate with your Newport Brass products
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REDHAT 110/120V AC Fuel Gas Solenoid Valve, Normally Open, 1/2 in Pipe Size (SC8210G034)
- KOHLER Honesty Robe Hook (26636-CP)
- B & K FROST FREE STEM KIT 6"" (888-571HC)
- BANJO 3" FNPT Polypropylene Ball Valve Inline (V300FP)
- BRASSTECH 10" Cover Casing, 3/4" O.D. in Polished Chrome (455/26)
- BRASSTECH 4" Brass Nipple, 3/8" Ips in Polished Brass Uncoated (Living) (451/03N)
- BK RESOURCES Replacement Wrist Blade Handles (BKF-WBH)
- SLOAN Plumbing Part Eaf6A Sensor Assembly Hardwire w/O Click (Iq) (0335004)
- B & K Washr Sj Tpr1-1/2X1-1/4 (1765TPRU)
- PLUMB PAK FAUCET SUPPLY LINE 12"" L (PP23850LF)
- KOHLER Spray Head (1430392-VS)
- Brasstech Faucet Accessories