Shop All Faucet Accessories
Brasstech
10" Cover Casing, 3/4" O.D. in French Gold (Pvd)
Mfr # 455/24A
Zoro # G7206937
product price: $48.30
/ea
$48.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish French Gold (PVD)
- Height 2
- Width 2
- Weight 0.25
- Length 12
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brasstech
- MFR # 455/24A
- Zoro # G7206937
- UPC # 91388059827
- Country of Origin United States
- Category Faucet Accessories
Dimensions
Height | 2 |
Width | 2 |
Length | 12 |
Details
Finish | French Gold (PVD) |
Weight | 0.25 |
ADA Compliant | No |
Description
Brasstech tank & lavatory products give you the capability to complete the details of your water closet and lavatory sink in style. Choose from a wide array of solid brass, color matched tank & lavatory products including p-trap kits, lavatory pop-up drain assemblies, angle valves and stops, copper supply tubes, and many more under-the-sink solutions. Available in 27 finishes, Brasstech products and finishes are designed to easily coordinate with your Newport Brass products
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELKAY Indoor, Yes ADA, Bottle Fill Station, InWall, Fltrd, 8GPH, SS (LZWSM8K)
- PLUMB PAK DOUBLE OFFSET 1-1/2 in. WHT (PP44W)
- DELTA Two Handle Widespread Bathroom Faucet (3559-BLMPU-DST)
- ZORO SELECT Saddle Clamp, Pipe 4 In, Outlet 1/2 In (867-415SR)
- BRASSTECH 4" Brass Nipple, 3/8" Ips in Polished Brass Uncoated (Living) (451/03N)
- BRASSTECH 10" Cover Casing, 3/4" O.D. in Polished Chrome (455/26)
- KOHLER Purist Wall-Mount Lav Faucet Trim (T14413-4-2MB)
- KOHLER Button (1071712)
- GROHE Escutcheon, Grohe, 45219000 (45219000)
- BK RESOURCES Handle & Valve Kit, Optiflow, 'Hot' Valve With Handle (BKF-HV-H-G)
- BK RESOURCES Optiflow Utility Spray, Splash/Wall Mount, Dual Valve, SS Braided Hose (BKF-8SMUS-G)
- Brasstech Faucet Accessories