Shop All Faucet Accessories
Brasstech
10" Cover Casing, 3/4" O.D. in Antique Nickel
Mfr # 455/15A
Zoro # G7199194
product price: $45.50
/ea
$45.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Antique Nickel
- Height 2
- Width 2
- Weight 0.25
- Length 12
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brasstech
- MFR # 455/15A
- Zoro # G7199194
- UPC # 91388256790
- Country of Origin United States
- Category Faucet Accessories
Dimensions
Height | 2 |
Width | 2 |
Length | 12 |
Details
Finish | Antique Nickel |
Weight | 0.25 |
ADA Compliant | No |
Description
Brasstech tank & lavatory products give you the capability to complete the details of your water closet and lavatory sink in style. Choose from a wide array of solid brass, color matched tank & lavatory products including p-trap kits, lavatory pop-up drain assemblies, angle valves and stops, copper supply tubes, and many more under-the-sink solutions. Available in 27 finishes, Brasstech products and finishes are designed to easily coordinate with your Newport Brass products
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 3/4 T-4320 NO LEAD IPS PAK X M (313-234NL)
- LEGEND VALVE 2" SS316 CAP (416-128)
- KOHLER Lift Rod Kit, Bath (1006008)
- ROHL Clockwise Opening 1/2" Stem Only Hot (C7075-1)
- BRASSTECH 10" Cover Casing, 3/4" O.D. in Polished Chrome (455/26)
- BRASSTECH 4" Brass Nipple, 3/8" Ips in Polished Brass Uncoated (Living) (451/03N)
- MOEN Two-Handle Bathroom Faucet Oil Rubbed Bronze (T4520ORB)
- ZURN P6900-20ES - 1.5 gpm Slim Aerator (P6900-20ES)
- B & K Washr Sj Tpr1-1/2X1-1/4 (1765TPRU)
- MOEN Wand Kit (195357SRS)
- STENS Oil Filter 120-523 For Kohler 12 050 01-S (120-523)
- Brasstech Faucet Accessories