Shop All Metal Polish and Stone Care
Brasso
Metal Polish, 8 fl oz, Tan, PK 8
Mfr # RAC89334CT
Zoro # G602501322
$32.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Chemicals For Use On Multipurpose
- Cleaner Container Size 8 fl oz (0.3 quart)
- Cleaner Container Type Bottle
- Cleaner Form Liquid
- Primary Chemical Water; Calcium Carbonate; Tall Oil Acid; Isopropyl Alcohol; Aromatic Mineral Spirit; Aluminum Magnesium Silicate; Ammonium Hydroxide; Oxalic Acid Dihydrate; Pumice
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brasso
- MFR # RAC89334CT
- Zoro # G602501322
- Country of Origin United States
- Category Metal Polish and Stone Care
Dimensions
Cleaner Container Size | 8 fl oz (0.3 quart) |
Details
Item - Metal Polish and Stone Care | Metal Polish |
Chemicals For Use On | Multipurpose |
Cleaner Container Type | Bottle |
Cleaner Form | Liquid |
Primary Chemical | Water; Calcium Carbonate; Tall Oil Acid; Isopropyl Alcohol; Aromatic Mineral Spirit; Aluminum Magnesium Silicate; Ammonium Hydroxide; Oxalic Acid Dihydrate; Pumice |
Color | Tan |
Type | Metal Cleaner & Polish |
Description
Metal polish cleans, polishes and protects brass, copper, chrome, stainless steel, pewter, bronze and aluminum by leaving a smooth, polished surface and a brilliant shine. Versatile formula allows you to use this polish on brass beds, brass rails, brass lamps, brass door handles, metal, chrome and stainless steel appliances, metal carpet rods, metal furniture, copper bottom cookware and stainless steel sinks.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOCTITE Odc-Free Degreaser, 15 Oz Aerosol Can, Liquid (231562)
- FEBREZE Fabric Original Scent Odor Eliminator 27 oz Liquid (3700031971)
- WEILER 5/16" Acid/Flux Brush, Horsehair Fill (44088)
- 3M Extraction Cleaner, 2L Bottle (27H)
- BRASSO Braso Metal Polish 8 oz., PK8 (89334)
- BRASSO Metal Surface Polish, 8 oz Bottle, PK8 (26600-89334)
- BRASSO No Scent Metal Polish 8 oz Cream (2660089334)
- BRASSO 8 oz. Metal Surface Polish Bottle (RAC89334)
- FLITZ 34OZ LIQ Flitz Polish (LQ04535)
- JELMAR TarnXPro, Tarnish Remover, 1gal Bottle (TX4PROEA)
- RAINGUARD Concrete Sealer Quart Super Concentrate (makes 5 gal) (SP-4003)
- Brasso Metal Polish and Stone Care