Shop All Tub Spouts
Brasscraft
Tub, Tub Spouts, Chrome
Mfr # SWD0411
Zoro # G8387224
product price: $25.25
/ea
$25.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Spout
- Connection Size 1/2 in
- Tub Spout Connection Type Slip Fit
- Material Zinc
- Features Positive Action Shut-Off Feature
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brasscraft
- MFR # SWD0411
- Zoro # G8387224
- UPC # 039166081288
- Country of Origin Taiwan, Province of China
- Category Tub Spouts
Dimensions
Connection Size | 1/2 in |
Width | 5-1/8" |
Manufacturers Warranty Length | Lifetime |
Size | 5 1/8 in |
Length (In.) | 5-1/8 |
Tub Spout Connection Size | 1/2 in |
Description
Tub Diverter Spout, Connection Size 1/2 in, Slip Fit, For Use With Most Bathtubs, For Use with Series Mixet Bathtubs, Ligature Resistant No, BrassCraft, 1/2 in Slip On, Spout Reach 5 1/8 in, Trim Finish Chrome, Slip Fit, Pull Out Diverter Spout
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1-1/2" Butt Weld 304L SS Stub End Type A Sch 10 (4381023040)
- SPARTAN 24VDC Direct Acting Solenoid Valve, Normally Closed (3923-04-A223)
- TMG 1/4 in. Lead Free Brass FNPT x FNPT Full-Port Ball Valve (94ALF10301TMG)
- SLOAN Flush Valve Accessory A15A Disc Assembly (12 Pack) (5301111)
- BRASSCRAFT Tub, Diverter Tub Spout, Satin Nickel - PVD (SWD0451)
- BRASSCRAFT Tub And Shower, Tub/Shower Trim Kit (SKD0201 D)
- BRASSCRAFT Tub, Diverter Tub Spout, Chrome (SWD0407)
- BRASSCRAFT Tub, Diverter Tub Spout, Chrome (SWD0422)
- BRASSCRAFT Tub, Tub Filler Spouts, Chrome (SWD0434)
- KOHLER Diverter, 4-5/8" L, Chrome Cover (K-15136-CP)
- KOHLER Riff 2H Deck Mount Bath Filler Vibrant Brushed Nickel (T27405-4-BN)
- Brasscraft Tub Spouts