Shop All Tub Spouts
Brasscraft
Tub, Tub Filler Spouts, Chrome
Mfr # SWD0412
Zoro # G8415906
product price: $19.19
/ea
$19.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Spout
- Connection Size 1/2 in
- Tub Spout Connection Type Slip Fit
- Material Zinc
- Features Green Environmental Does Not Contain PVC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brasscraft
- MFR # SWD0412
- Zoro # G8415906
- UPC # 077348316780
- Country of Origin Taiwan, Province of China
- Category Tub Spouts
Dimensions
Connection Size | 1/2 in |
Width | 5-1/8" |
Manufacturers Warranty Length | Lifetime |
Size | 5 1/8 in |
Tub Spout Connection Size | 1/2 in |
Length (In.) | 5-1/8 |
Description
Tub Spout, No Diverter, Connection Size 1/2 in, Slip Fit, For Use With Most Bathtubs, For Use with Series Mixet Bathtubs, Ligature Resistant No, BrassCraft, 1/2 in Slip On, Spout Reach 5 1/8 in, Trim Finish Chrome, Slip Fit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOHNS MANVILLE 3-1/4" Max. O.D. PVC Insulated Fitting Cover (31290)
- AMERICAN FILTER CO AFC Brand AFC-RF-G11, Compatible to GE GSS25 Refrigerator Water Filters (1PK) Made by AFC (GSS25-AFC-RF-G11-1-96595)
- REDHAT 240V AC Brass Solenoid Valve, Normally Closed, 1/2 in Pipe Size (8210G002)
- ZORO SELECT Flexible Metal Hose, 1/4 in. dia, 12 in.L (04PL-CA11-0120-11C-38C)
- BRASSCRAFT Tub, Diverter Tub Spout, Chrome (SWD0407)
- BRASSCRAFT Tub, Diverter Tub Spout, Chrome (SWD0422)
- BRASSCRAFT Tub, Tub Filler Spouts, Chrome (SWD0434)
- BRASSCRAFT Tub And Shower, Tub/Shower Trim Kit (SKD0201 D)
- BRASSCRAFT Tub, Diverter Tub Spout, Satin Nickel - PVD (SWD0451)
- BRASSCRAFT Tub, Tub Spouts, Chrome (SWD0411)
- KOHLER Riff 2H Deck Mount Bath Filler Polished Chrome (T27405-4-CP)
- Brasscraft Tub Spouts