Shop All Tub Spouts
Brasscraft
Tub, Diverter Tub Spout, Satin Nickel - PVD
Mfr # SWD0451
Zoro # G8196151
product price: $31.25
/ea
$31.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Tub Spout
- Connection Size 1/2 in
- Tub Spout Connection Type Slip Fit
- Material Zinc, Plastic and Brass
- Features Positive Action Shut-Off Feature
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brasscraft
- MFR # SWD0451
- Zoro # G8196151
- UPC # 039166105526
- Country of Origin Taiwan, Province of China
- Category Tub Spouts
Dimensions
Connection Size | 1/2 in |
Width | 5-1/8" |
Manufacturers Warranty Length | Lifetime |
Size | 5 1/8 in |
Tub Spout Connection Size | 1/2 in |
Length (In.) | 5-1/8 |
Description
Tub Diverter Spout, Connection Size 1/2 in, Slip Fit, For Use With Most Bathtubs, For Use with Series Mixet Bathtubs, Ligature Resistant No, BrassCraft, 1/2 in Slip On, Spout Reach 5 1/8 in, Trim Finish Satin Nickel, Slip Fit, Pull Out Diverter Spout
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENOVA PRODUCTS CANPLAS 193221A P-Trap, 1-1/4 x 1-1/2 in, Hub x Slip, PVC, White (PVC 00711X 0600HA)
- SSI 2" Wafer Flange Cast Iron Silent Check Valve (0200-125WCIBM-T)
- SHARKBITE Sharkbite 4820742 2 x 2 in. Dia. Brass CTS Push Fittings Coupling (4820742)
- LEGEND VALVE 1/2" FIP X FIP DROP EAR EL NL (302-226NL)
- BRASSCRAFT Tub, Diverter Tub Spout, Chrome (SWD0407)
- BRASSCRAFT Tub, Tub Filler Spouts, Chrome (SWD0434)
- BRASSCRAFT Tub, Diverter Tub Spout, Chrome (SWD0422)
- BRASSCRAFT Tub And Shower, Tub/Shower Trim Kit (SKD0201 D)
- KINGSTON BRASS Heritage, Tub Spout, Oil Rubbed Bronze (K1887A5)
- DELTA Tub Spout, Pull-Up Diverter (RP52148)
- PFISTER Tub Spt Slip Deco W/Dvt W/Spt Flg Pvd Bn (920-217J)
- Brasscraft Tub Spouts