Shop All Tub Spouts
Brasscraft
Tub, Diverter Tub Spout, Chrome
Mfr # SWD0422
Zoro # G8157606
product price: $14.99
/ea
$14.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Tub Spout
- Connection Size 1/2 in
- Tub Spout Connection Type Slip Fit
- Material Zinc
- Features Green Environmental Does Not Contain PVC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brasscraft
- MFR # SWD0422
- Zoro # G8157606
- UPC # 077344447860
- Country of Origin Taiwan, Province of China
- Category Tub Spouts
Dimensions
Connection Size | 1/2 in |
Width | 5-1/8" |
Manufacturers Warranty Length | Lifetime |
Size | 5 1/8 in |
Tub Spout Connection Size | 1/2 in |
Length (In.) | 5-1/8 |
Description
Tub Diverter Spout, Connection Size 1/2 in, Slip Fit, For Use With Most Bathtubs, For Use with Series Mixet Bathtubs, Ligature Resistant No, BrassCraft, 1/2 in Slip On, Spout Reach 5 1/8 in, Trim Finish Chrome, Slip Fit, Pull Up Diverter Spout
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 2 T4350 NO LEAD COMP X MIP CPL (313-148NL)
- COLDER Panel Mount Couplr, Acetal, Straght-Throgh (PMC1204)
- WATTS Valve Repair Kit, Watts 909M1, 4 to 8In (909 M1 4 - 10 Relief Valve)
- DURA FAUCET RV HAND HELD SHOWER WAND - WHITE (DF-SA135-WT)
- BRASSCRAFT Tub, Tub Filler Spouts, Chrome (SWD0434)
- BRASSCRAFT Tub, Diverter Tub Spout, Chrome (SWD0407)
- BRASSCRAFT Tub, Diverter Tub Spout, Satin Nickel - PVD (SWD0451)
- BRASSCRAFT Tub And Shower, Tub/Shower Trim Kit (SKD0201 D)
- DELTA Stryke Non-Diverter Tub Spout Matte Black (RP93377BL)
- TRIMSCAPE Rear Threaded, Tub Spout W/ Top Diverter, Chrome (K1213A1)
- THRIFCO PLUMBING Universal Tub Spout with Diverter, Polished Brass (4402207)
- Brasscraft Tub Spouts