Shop All Tub Spouts
Brasscraft
Tub, Diverter Tub Spout, Chrome
Mfr # SWD0407
Zoro # G8208216
product price: $43.19
/ea
$43.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Spout
- Connection Size 1/2 in
- Tub Spout Connection Type Slip Fit
- Material Zinc
- Features Positive Action Shut-Off Feature
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brasscraft
- MFR # SWD0407
- Zoro # G8208216
- UPC # 094726621403
- Country of Origin Taiwan, Province of China
- Category Tub Spouts
Dimensions
Connection Size | 1/2 in |
Width | 6-1/2" |
Manufacturers Warranty Length | Lifetime |
Size | 6 1/2 in |
Tub Spout Connection Size | 1/2 in |
Length (In.) | 6-1/2 |
Description
Tub Diverter Spout, Connection Size 1/2 in, Slip Fit, For Use With Most Bathtubs, For Use with Series Mixet Bathtubs, Ligature Resistant No, BrassCraft, 1/2 in Slip On, Spout Reach 6 1/2 in, Trim Finish Chrome, Slip Fit, Pull Out Diverter Spout
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROHE Universal Headpart Starlight Chrome (45068000)
- DUPONT Standard System Wrench, 100 F, 10 in. (WFAW200)
- KOHLER Wellworth Class Five Left-Hand Tri (9380-L-PB)
- LASCO FITTINGS Reducing Bushing, 4 x 2 in, Schedule 40 (437420)
- BRASSCRAFT Tub, Diverter Tub Spout, Chrome (SWD0422)
- BRASSCRAFT Tub, Tub Filler Spouts, Chrome (SWD0434)
- BRASSCRAFT Tub, Diverter Tub Spout, Satin Nickel - PVD (SWD0451)
- BRASSCRAFT Tub And Shower, Tub/Shower Trim Kit (SKD0201 D)
- AMERICAN STANDARD Non-Diverting Tub Spout-Chr (072325-0020A)
- BESTCARE Shower System, 1.60 gpm, Wall Mounting (WH538-CTS)
- OLYMPIA FAUCETS Extended Combo Diverter Tub Spout, Polished Chrome (OP-640033)
- Brasscraft Tub Spouts