Shop All Showerhead and Tub Accessories
Brasscraft
Tub And Shower, Tub/Shower Trim Kit
Mfr # SKD0204 D
Zoro # G8211147
product price: $91.75
/ea
Free Shipping & Returns
$91.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Volume Control Lever Handle, Handle Set Screw, Temperature Control Lever, 5-1/2" Escutcheon, Retainer Nut
- Features Easy to Install, Geniune Parts
- Number of Holes 1
- ADA Compliant No
- Finish Handle Finish: PVD Satin Nickel, Trim Finish: PVD Satin Nickel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brasscraft
- MFR # SKD0204 D
- Zoro # G8211147
- UPC # 039166105434
- Country of Origin Taiwan, Province of China
- Category Showerhead and Tub Accessories
Dimensions
Manufacturers Warranty Length | Lifetime |
Trim Plate Height | 4 1/2 in |
Trim Plate Depth | 1/2 in |
Trim Plate Width | 4 1/2 in |
Handle Length | 5 1/2 in |
Description
Tub and Shower Trim Kit, ADA Compliance No, Faucet Handle Type Lever, For Use With Original Non-pressure Balance Valve Lever Volume and Temperature, For Use with Series Mixet Tub/Shower, Handle Length 5 1/2 in, Handle Material Zinc, Ligature Resistant No, Number of Handles 1, BrassCraft, Trim Finish Satin Nickel, Trim Plate Depth 1/2 in, Trim Plate Height 4 1/2 in, Trim Plate Material Stainless Steel, Trim Plate Width 4 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTA Monrovia: Single Handle Pull-Down Kitchen Faucet (9191-CZ-PR-DST)
- CENTRAL BRASS Two Handle Wallmount Kitchen Faucet, NPT, Wallmount, Polished Chrome, Weight: 4.1 (0047-UA3)
- ZORO SELECT PVC Solid Flange, FNPT, 3 in Pipe Size (852-030)
- KOHLER Composed Hand Towel Holder (73145-CP)
- BRASSCRAFT Escutcheon, Mixet Tub and Shower Repair (SWD0400)
- BRASSCRAFT Tub and Shower, Tub/Shower Trim Kit, Handle Finish: Clear Acrylic, Trim Finish: Chrome (SKD0220)
- BRASSCRAFT Tub and Shower, Tub/Shower Trim Kit, Handle Finish: Clear Acrylic, Trim Finish: Chrome (SKD0210)
- BRASSCRAFT Shower, Shower Head, Chrome (SWD0419)
- BRASSCRAFT Tub and Shower, Tub/Shower Trim Kit, Handle Finish: Clear Acrylic, Trim Finish: Chrome (SKD0218)
- KOHLER Statement 80Cm Slidebar W/Supply Matte Black (26314-BL)
- SPEAKMAN Fixed Shower Head 1/2" NPTF, Low Flow, Brushed Nickel (S-2005-HB-BN-E2)
- Brasscraft Showerhead and Tub Accessories