Shop All Tub Spouts
Brasscraft
Tub And Shower, Tub/Shower Trim Kit
Mfr # SKD0201 D
Zoro # G8236471
product price: $133.99
/ea
Free Shipping & Returns
$133.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Shower Head Arm and Flange, Volume Control Knob Clear, Handle Screw, Temperature Control Handle, 5-1/2" Escutcheon, Retainer Nut, Universal Diverter Tub Spout, Overflow Plate, Lift and Turn Stopper Assembly
- Connection Size 1/2 in
- Tub Spout Connection Type Slip Fit
- Material Acrylic, Plastic, Stainless Steel
- Features Volume Control
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brasscraft
- MFR # SKD0201 D
- Zoro # G8236471
- UPC # 039166105403
- Country of Origin Taiwan, Province of China
- Category Tub Spouts
Dimensions
Connection Size | 1/2 in |
Manufacturers Warranty Length | Lifetime |
Trim Plate Width | 5 1/2 in |
Trim Plate Depth | 1/2 in |
Handle Length | 3 3/4 in |
Trim Plate Height | 5 1/2 in |
Description
Tub and Shower Trim Kit, ADA Compliance No, Connection Size 1/2 in, NPT, Faucet Handle Type Knob, Fixed Showerhead Flow Rate 2.5 gpm, Handle Length 3 3/4 in, Number of Handles 1, BrassCraft, Mixet Faucets Series, Shower Connection Type 1/2 in NPT, Showerhead Function Single, Spout Reach 5 1/8 in, Trim Finish Chrome, Trim Plate Depth 1/2 in, Trim Plate Height 5 1/2 in, Trim Plate Shape Circle, Trim Plate Width 5 1/2 in, Tub Spout Connection Type Slip Fit, Pull Up Diverter Spout
Restrictions
- This item has been restricted from sale in the following states: DC, HI, MA, MD, ME, NJ, NV, NY, OR, RI, UT, VT, WA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Composed Single-Handle Faucet, Cylinder (73050-7-BN)
- CHICAGO FAUCET Manual 4" Mount, 2 Hole Low Arc Bathroom Faucet, Chrome plated (802-VE66ABCP)
- JOHN GUEST Clip, 3/4 In, PEX, White (USCLIP28)
- ZORO SELECT PVC Coupling, Compression, 2 in Pipe Size (160-108)
- BRASSCRAFT Tub, Diverter Tub Spout, Chrome (SWD0407)
- BRASSCRAFT Tub, Diverter Tub Spout, Satin Nickel - PVD (SWD0451)
- BRASSCRAFT Tub, Diverter Tub Spout, Chrome (SWD0422)
- BRASSCRAFT Tub, Tub Filler Spouts, Chrome (SWD0434)
- KISSLER Diverter Tub Spout, Chrome (82-0021)
- DANCO Tub Spout with Diverter, Metal, Chrome Plated, For 12 in or 34 in IPS Connections (80765)
- OLYMPIA FAUCETS Extended Combo Diverter Tub Spout, Brushed Nickel (OP-640033-BN)
- Brasscraft Tub Spouts