Shop All Showerhead and Tub Accessories
Brasscraft
Tub and Shower, Tub/Shower Trim Kit, Handle Finish: Clear Acrylic, Trim Finish: Chrome
Mfr # SKD0220
Zoro # G8458283
$35.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Volume Control Handle, Handle Screw, Temperature Control Handle, 7-1/2" Escutcheon
- Features Volume Control, Temperature Control
- Number of Holes 1
- ADA Compliant No
- Finish Handle Finish: Clear Acrylic, Trim Finish: Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brasscraft
- MFR # SKD0220
- Zoro # G8458283
- UPC # 039166097845
- Country of Origin Taiwan, Province of China
- Category Showerhead and Tub Accessories
Dimensions
Manufacturers Warranty Length | Lifetime |
Trim Plate Width | 7 1/2 in |
Trim Plate Height | 7 1/2 in |
Handle Length | 5 in |
Trim Plate Depth | 1/2 in |
Description
Tub and Shower Trim Kit, ADA Compliance No, Faucet Handle Type Lever, For Use With 993 Mixet Bathtub and Shower Valves, Handle Length 5 in, Handle Material Plastic, Zinc, Ligature Resistant No, Number of Handles 1, BrassCraft, Trim Finish Chrome, Trim Plate Depth 1/2 in, Trim Plate Height 7 1/2 in, Trim Plate Material Stainless Steel, Trim Plate Width 7 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1" MNPT 304 SS Square Head Plug (40SQ112N010)
- BLACK SWAN Probing Rod With Ball Point Tip 1/2"x3' (19400)
- SIOUX CHIEF Sioux Chief Mfg .75in. Female Swivel Hose Thread X .75in. Male Hose Thread Mini Rest (660-H)
- BEMIS TLT SEAT ELNG SOFT BONE (115EC 006)
- BRASSCRAFT Escutcheon, Mixet Tub and Shower Repair (SWD0400)
- BRASSCRAFT Shower, Shower Head, Chrome (SWD0419)
- BRASSCRAFT Tub and Shower, Tub/Shower Trim Kit, Handle Finish: Clear Acrylic, Trim Finish: Chrome (SKD0218)
- BRASSCRAFT Tub and Shower, Tub/Shower Trim Kit, Handle Finish: Clear Acrylic, Trim Finish: Chrome (SKD0210)
- MOEN Slider For Slide Bar (137034WR)
- DELTA Repair Kit (RP44123)
- WHITEHAUS Solid Brass One-Piece Shower Arm W/ Decorative Faux Sleeve, Nckl (WHSA350-1-BN)
- Brasscraft Showerhead and Tub Accessories