Shop All Showerhead and Tub Accessories
Brasscraft
Tub and Shower, Tub/Shower Trim Kit, Handle Finish: Clear Acrylic, Trim Finish: Chrome
Mfr # SKD0218
Zoro # G8015156
product price: $17.29
/ea
$17.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Volume Control Handle, Handle Screw, Temperature Control Handle, 4-1/2" Escutcheon
- Features Volume Control, Temperature Control
- Number of Holes 1
- ADA Compliant No
- Finish Handle Finish: Clear Acrylic, Trim Finish: Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brasscraft
- MFR # SKD0218
- Zoro # G8015156
- UPC # 039166097852
- Country of Origin Taiwan, Province of China
- Category Showerhead and Tub Accessories
Dimensions
Manufacturers Warranty Length | Lifetime |
Trim Plate Height | 4 1/2 in |
Trim Plate Width | 4 1/2 in |
Handle Length | 5 in |
Trim Plate Depth | 1/2 in |
Description
Tub and Shower Trim Kit, ADA Compliance No, Faucet Handle Type Lever, For Use With Mixet Bathtub and Shower Faucets, For Use with Series Mixet, Handle Length 5 in, Handle Material Acrylic, Ligature Resistant No, Number of Handles 1, BrassCraft, Trim Finish Chrome, Trim Plate Depth 1/2 in, Trim Plate Height 4 1/2 in, Trim Plate Material Stainless Steel, Trim Plate Width 4 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELKAY SS, 18-3/4x16-5/8x1" Bottom Grid (LKWOBG2118SS)
- PARKER 5/8" A-LOK x 1/2" FNPT Brass Connector (10FSC8N-B)
- ZORO SELECT Tubing, 0.305 in. ID, 3/8 in. OD, Aluminum (4NRX9)
- PARKER 1/2" Compression-Align Brass Tube Nut 50PK (61CA-8)
- BRASSCRAFT Shower, Shower Head, Chrome (SWD0419)
- BRASSCRAFT Tub and Shower, Tub/Shower Trim Kit, Handle Finish: Clear Acrylic, Trim Finish: Chrome (SKD0220)
- BRASSCRAFT Tub and Shower, Tub/Shower Trim Kit, Handle Finish: Clear Acrylic, Trim Finish: Chrome (SKD0210)
- BRASSCRAFT Escutcheon, Mixet Tub and Shower Repair (SWD0400)
- MOEN Securemount Anchors For Slide Bar Mounting (A750)
- KOHLER Bancroft(R) Rite-Temp(R) Bath And Shower Valve Trim With Metal Lever Handle, Slip-Fit Spout And 2.5 Gpm Showerhead (TS10582-4-BN)
- SPEAKMAN SentinelPro Diverter Trim and Shower Package, No Valve (SLV-5440)
- Brasscraft Showerhead and Tub Accessories