Shop All Showerhead and Tub Accessories
Brasscraft
Tub and Shower, Tub/Shower Trim Kit, Handle Finish: Clear Acrylic, Trim Finish: Chrome
Mfr # SKD0210
Zoro # G7896716
$24.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Volume Control Knob, Handle Screw, Temperature Control Handle, 5-1/2" Escutcheon
- Features Volume Control, Temperature Control
- Number of Holes 1
- ADA Compliant No
- Finish Handle Finish: Clear Acrylic, Trim Finish: Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brasscraft
- MFR # SKD0210
- Zoro # G7896716
- UPC # 039166100224
- Country of Origin Taiwan, Province of China
- Category Showerhead and Tub Accessories
Dimensions
Manufacturers Warranty Length | Lifetime |
Trim Plate Depth | 1/2 in |
Trim Plate Width | 5 1/2 in |
Trim Plate Height | 5 1/2 in |
Handle Length | 5 in |
Description
Tub and Shower Trim Kit, ADA Compliance No, Faucet Handle Type Knob, For Use With Mixet Bathtub and Shower Faucets, Handle Length 5 in, Handle Material Acrylic, Zinc, Ligature Resistant No, Number of Handles 1, BrassCraft, Trim Finish Chrome, Trim Plate Depth 1/2 in, Trim Plate Height 5 1/2 in, Trim Plate Material Stainless Steel, Trim Plate Width 5 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3/8" MNPT x 3" TBE Red Brass Pipe Nipple Sch 40 (462-030)
- SLOAN Polished Chrome, Sensor, Water Closet Ecos 8111-1.28 Or (3370448)
- PARKER 0.096" Barb Brass Union (22-5/32)
- JONES STEPHENS Oil Rubbed Bronze 1/2" x 6" Brass Nipple (N2310RB)
- BRASSCRAFT Tub and Shower, Tub/Shower Trim Kit, Handle Finish: Clear Acrylic, Trim Finish: Chrome (SKD0220)
- BRASSCRAFT Shower, Shower Head, Chrome (SWD0419)
- BRASSCRAFT Tub and Shower, Tub/Shower Trim Kit, Handle Finish: Clear Acrylic, Trim Finish: Chrome (SKD0218)
- BRASSCRAFT Escutcheon, Mixet Tub and Shower Repair (SWD0400)
- DELTA Dryden Monitor® 17 Series Shower Trim Chrome (T17251-WE)
- DELTA Other Shower Arm 5-3/4" (RP6023BL)
- MOEN Handheld Shower, 3-3/16" Face Dia. (52748EP15)
- Brasscraft Showerhead and Tub Accessories