Brasscraft

Tub and Shower, Tub/Shower Stem, Brass, Chrome and White


product price: $27.75
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Includes Retainer Nut
  • Number of Holes 0
  • ADA Compliant No
  • Finish Brass, Chrome and White
  • Width Tub/Shower Stem: 4-1/2"
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Width Tub/Shower Stem: 4-1/2"
Manufacturers Warranty Length Lifetime
Size 2 1/4 in
Overall Length 2 1/4 in

Description

Faucet Valve Stem, Non CEC Compliant, For Use With Bathtub and Shower Faucet Valves, For Use with Series Mixet, Material of Construction Stainless Steel, Overall Length 2 1/4 in, BrassCraft

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.